Shop All Drill Bit Sets
Bosch
Drilling and Driving Bit Set, Split Point
Mfr # MS4041
Zoro # G906878915
$26.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Measurement System Fractional Inch
- Material - Machining High Speed Steel
- Primary Material Application General Purpose
- Smallest Drill Bit Size 3/16 in
Product Information
- Brand Bosch
- MFR # MS4041
- Zoro # G906878915
- UPC # 000346473360
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Smallest Drill Bit Size | 3/16 in |
Drill Bit Sizes Included | (1) 1/8 in, (2) 3/16 in, (1) 1/4 in, (1) 5/16 in, (1) 5/8 in, (1) 3/4 in, (2) 1/16 in, (2) 1/8 in, (1) 5/32 in, (2) 3/16 in, (2) 5/32 in, (2) 3/16 in, (1) 1/4 in, (1) 5/16 in |
Largest Drill Bit Size | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drilling and Driving Bit Set |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Primary Material Application | General Purpose |
Number of Drill Bits | 41 |
Drill Bit Case Type | Hard Plastic |
Drill Bit Point Type | Split Point |
Includes | (1) Bit Holder, (1) Countersink, (1) Double-Ended Screwdriver, (1) Hard Case, (1) Socket Adapter, 1" Insert Screw Bits: (1) P1, (1) P2, (1) PZ1, (1) PZ2, (1) SL4, (1) SL5, (1) SL6, (1) T20, (1) H4, (1) H5, (1) H6, Black Oxide Drill Bits: (2) 1/16", (2) 1/8", (1) 5/32", (2) 3/16", Brad Point Bits: (1) 1/8", (2) 3/16", (1) 1/4", (1) 5/16", Rotary Masonry Drill Bits: (2) 5/32", (2) 3/16", (1) 1/4", (1) 5/16", Sockets: (1) 3/16", (1) 7/32", (1) 5/16", (1) 11/32", (1) 3/8", (1) 7/16", Spade Bits: (1) 5/8", (1) 3/4" |
Description
Drilling and Driving Bit Set, Number of Drill Bits 41, Drill Bit Point Type Split Point, High Speed Steel, Drill Bit Sizes Included (1) 1/8 in, (2) 3/16 in, (1) 1/4 in, (1) 5/16 in, (1) 5/8 in, (1) 3/4 in, (2) 1/16 in, (2) 1/8 in, (1) 5/32 in, (2) 3/16 in, (2) 5/32 in, (2) 3/16 in, (1) 1/4 in, (1) 5/16 in, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE ENTERPRISES. Eclipse - Lunar Crimper for Insulated Flag terminals AWG 12-10 and 14-16 (902-332)
- MELIN TOOL CO Gnrl Purpose End Mill, Ball End, 1/4x1/2", Overall Length: 3-3/8" (B-1208-B)
- STANLEY General Purpose Phillips Screwdriver #2 Round (65-902)
- PFERD 6" x 1" Vitrified Bench Wheel - 1" A.H., Silicon Carbide, 60 Grit (61788)
- BOSCH Drill Bit Set, 9 pcs., Titanium Finish (TI9IM)
- BOSCH Stubby Spade Bit Set, 4 In. L, 6 pcs. (DSBS5007P)
- BOSCH 29PC GLD OX Drill Set (GO29)
- BOSCH DareDevil 10 Pc Spade Set w/Ext (DSB5010)
- BOSCH 4-Cutter Hammer Drill Bit Set 5/32", 3/16", 1/4", 5/16", 3/8" Hex, 5PK (HCBG501T)
- BOSCH 14PC COB MTL Bit Set (CO14)
- CHICAGO-LATROBE 20PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150-TN TiN HSS #61-#80 (69897)
- Bosch Drill Bits