Shop All Cordless Drills
Bosch
Drill, Cordless, 2100 RPM, 18V DC
Mfr # GSR18V-755CB25
Zoro # G2157742
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Number of Batteries 2
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (2) 4.0 Ah
Product Information
- Brand Bosch
- MFR # GSR18V-755CB25
- Zoro # G2157742
- UPC # 000346629231
- Country of Origin Malaysia
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 7 39/64 in |
Overall Width | 3 in |
Overall Height | 8 3/8 in |
Overall Length | 7 5/8 in |
Description
Drill Kit, Voltage 18V DC, Battery Included, Battery Capacity (2) 4.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, Standard Series, No Load RPM 0 to 2100, Chuck Size 1/2 in, Max. Power Not Specified, Max. Torque 755 in-lb, Battery Included 55EX99, Transmission 2-Speed, Clutch Style Adjustable, Handle Type Pistol Grip, Battery Pack Replacement 55EX99, Chuck Keyless, Tool Length 7 39/64 in, Tool Weight 3.4 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70265)
- TUNGALOY Turning Indexable Insert, WNMG08040, PK10 (6809694)
- BOSCH Bearing Splitter Combo Set (1183)
- KOMELON 10 ft. Tape Measure, 1/2" Blade (3110)
- BOSCH Drill Kit, 12V DC, 3/8 in Chuck (GSR12V-300B22)
- BOSCH 1/4 in, 12V DC Cordless Drill, Battery Included (GSR12V-140FCB22)
- BOSCH 1/2 in, 12V DC Cordless Drill (GSR12V-140FCB22 + GLI12V-300N)
- BOSCH Corded Drill, Heavy Duty, Plastic Polymer (GBM9-16)
- BOSCH 3/8 in, 12V DC Cordless Drill (PS31-2A+BAT415)
- BOSCH 3/8 in, 12V DC Cordless Drill, Battery Included (PS31-2A)
- PROSKIT Li-Ion Cordless Drill Driver 12V (PT-1206A)
- Bosch Cordless Drills