Shop All Drill Bit Sets
Bosch
Drill Bit Set, 5 pcs., Titanium Finish
Mfr # TI5IM
Zoro # G0231618
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material High Speed Steel
- Measurement System Fractional Inch
- Drill Bit Size 3/32" to 1/4"
- Material - Machining High Speed Steel
Product Information
- Brand Bosch
- MFR # TI5IM
- Zoro # G0231618
- UPC # 000346475630
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Drill Bit Size | 3/32" to 1/4" |
Drill Bit Sizes Included | 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in |
Drill Bit Dimension Type | Fractional Inch |
Dimension Type | Fractional Inch |
Sizes Included | 3/32", 1/8", 5/32", 3/16", 1/4" |
Largest Drill Bit Size | 1/4 in |
Smallest Drill Bit Size | 1/8 in |
Description
Hex Shank Drill Set, Number of Drill Bits 5, 135 Degrees Drill Bit Point Angle, Drill Bit Point Type Conventional Point, High Speed Steel, Drill Bit Sizes Included 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Power Tool Battery, TOOL-429LI-15 (TOOL-429LI-15)
- VEGA Impactech Phillips 3 Power Bit x 2 (P150P3A)
- PLATINUM XL Ratcheting Wrench- 16 mm. x 18 mm. - 16.55 in. Long (PLT-99666)
- MILWAUKEE TOOL 3-1/2" Hole Dozer Bi-Metal Hole Saw (49-56-9641)
- BOSCH 5PC Drill Bit Set (MP500T)
- BOSCH Glass and Tile Bit Set, 1/8-5/16, 4 Pc (GT2000)
- BOSCH Stubby Spade Bit Set, 4 In. L, 6 pcs. (DSBS5007P)
- BOSCH DareDevil 10 Pc Spade Set w/Ext (DSB5010)
- BOSCH 8 pc. Glass and Tile Bit Set (GT3000)
- BOSCH Drill Bit Set, 9 pcs., Black Oxide Finish (BL9IM)
- DRILL AMERICA #1-60, Number of Pieces: 115 (DWD115J-CO-SET)
- Bosch Drill Bit Sets