Shop All Rotary Tool Accessories
Bosch
Dremel Versa-Scrub Daddy Tool Kit
Mfr # PC10-07
Zoro # G511943985
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 4V
- Application Cleaning
- Includes Eraser Daddy 10X Scrubbing Pad, Original FlexTexture(R) Scrubbing Pad, Pad Backer, ResoFoam(R) Scrubbing Pad, Scouring Pad, Splash Guard, Steel Scouring Pad, USB Charging Cord
- Tool Weight 0.4 kg
Product Information
- Brand Bosch
- MFR # PC10-07
- Zoro # G511943985
- UPC # 000346809015
- Country of Origin Mexico
- Category Rotary Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Dremel Versa-Scrub Daddy Tool Kit Including 5 Piece Scrub Daddy Accessories |
Voltage | 4V |
Application | Cleaning |
Includes | Eraser Daddy 10X Scrubbing Pad, Original FlexTexture(R) Scrubbing Pad, Pad Backer, ResoFoam(R) Scrubbing Pad, Scouring Pad, Splash Guard, Steel Scouring Pad, USB Charging Cord |
Tool Weight | 0.4 kg |
Max. Speed | 2,200 RPM |
Series | Versa |
Battery Series | 4V Lithium Ion |
Case Included | No |
Features | Flextexture(R) Foam Gems on the Eraser Daddy 10x Pad for Kitchen, Household, Bath, Outdoor, Auto, Flextexture(R) Scrubbing Pad for General Purpose Cleaning on Stovetops, Tile Backsplash, Stainless Steel Sinks, General Scouring Pad for Touch Stains on Pots/ Pans, Outdoor Metal Furniture, Ceramic Sink, Reso foam(R) Scrubbing Pad Cleans Delicate Surfaces such as Mirrors, Glass/Metal Framed Shower Doors, Kitchen/Bath Faucets and Fixtures, Steel Scouring Pad for Heavy Duty Cleaning on Iron Skillets, Grill Grates and Stovetop Griddles |
Power Source | Cordless |
Switch Type | On/Off at Front of Tool |
Accessory Kit Included | Yes |
Charger Included | No |
Battery Capacity | 7.2 Wh |
Built-In Light | Yes |
Description
Dremel Versa-Scrub Daddy Tool Kit Including 5 Piece Scrub Daddy Accessories, Voltage 4V, Max. Speed 2,200 RPM, Battery Capacity 7.2 Wh, Switch Type On/Off at Front of Tool, Accessory Kit Included Yes, Tool Weight 0.4 kg, Power Source Cordless, Battery Series 4V Lithium Ion, Charger Included No, Built-In Light Yes, Application Cleaning
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 11 Piece 1/4 Inch Drive Shallow Socket Set - Metric 6-Pt (752043X)
- WILLIAMS 6-1/4" Front End Strippers, 10-20 (23506)
- HHIP 0.375-1.375" Internal Dial Caliper Gage (4400-0801)
- MIDWEST FASTENER 1/4" x 3-1/2" T-30 Star Drive Power Drive Bits 15PK (54053)
- BOSCH Dremel 71008 160 Pc AllPurpose Accessory Kit (710-08)
- BOSCH Grinding Stone, 1/8in dia., 1-1/2in L, SC (83322)
- BOSCH Flush Cut Blade (MM480)
- BOSCH Dremel® 4000-4/34 4000-Series Variable Speed Rotary Tool Kit w/ 4 Attachments & 34 Accessories (4000-4/34)
- BOSCH Dremel® EZ409 1 1/2" EZ Lock Thin Cut for Dremel® Rotary Tools (EZ409)
- BOSCH Sandpaper Kit, 6 Pc (MM70P)
- EAZYPOWER Mini Mounted Point, 1/4 in. dia., AO (87861/B)
- Bosch Rotary Tools & Accessories