Shop All Screwdriver Bits
Bosch
Double-Ended Bit Set, 1/4" Hex, 2 1/2" L
Mfr # ITDEV2503
Zoro # G806878664
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Impact
- Hex Shank Size 1/4 in
- Fastening Tool Material Alloy Steel
- No. of Pieces 3
Product Information
- Brand Bosch
- MFR # ITDEV2503
- Zoro # G806878664
- UPC # 000346484144
- Country of Origin Viet Nam
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4 in |
Bit Length | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Impact |
Fastening Tool Item | Double-Ended Bit Set |
Fastening Tool Material | Alloy Steel |
No. of Pieces | 3 |
Item | Double-Ended Bit Set |
Impact Rated | Yes |
Includes | 2.5 in. Double-Ended Bit Set |
Description
Double-Ended Bit Set, No. of Pieces 3, Hex Shank Size 1/4 in, Fastening Tool Material Alloy Steel, Impact Rated Yes, Impact, Includes 2.5 in. Double-Ended Bit Set, Bit Length 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 19mm Bit Std Length, Chrome Socket (D013019)
- AMERICAN FORGE & FOUNDRY 9.1 In General Duty SWIVEL VISE with (3942)
- PETOL GEARENCH Double-End Valve Wheel Wrench (VW0)
- DRILL AMERICA 19/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN19/64)
- BOSCH Torx T20H Security Insert Bits, 1L, 1/4Shank, 38346 (38346B10)
- BOSCH Screwdriver Bits, 1/4" Hex, 2" L, PK15 (ITPH2215)
- BOSCH , #2, PK15 (P2115TCB)
- BOSCH 2 Torx 20 PWR Bit (ITT20201)
- BOSCH POWER BIT #2 PH BAG OF 5 (VA15002)
- BOSCH Drive Guide (CC60493)
- IRWIN Phillips Screwdriver Bit, #2 1-15/16in. Philips Power Bit (93007ZR)
- Bosch Screwdrivers and Nutdrivers