Shop All Adhesive Discs
Bosch
Disc Backup Pad, 13000 Max. RPM
Mfr # MGX0450
Zoro # G8822309
original price:
$18.40
13% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Rubber
- Color Black
- Density Medium
Product Information
- Brand Bosch
- MFR # MGX0450
- Zoro # G8822309
- UPC # 000346643442
- Country of Origin Switzerland
- Category Adhesive Discs
Dimensions
Back Mounting Size | X-Lock |
Disc Diameter | 4-1/2" |
Connector Size | X-Lock |
Overall Width | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Backing Pad |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Rubber |
Color | Black |
Density | Medium |
Face Mounting Type | Quick Change |
Back Mounting Type | Quick Change |
Max. RPM | 13,000 RPM |
Body Material | Rubber |
Backup Pad Shape | Round |
Connector Type | Quick Change |
Number of Vacuum Holes | Non-Vacuum |
Abrasive Mount Type | X-Lock |
Device Material | Composite |
Maximum Operating Speed | 13,300 RPM |
Product Type | Disc Backup Pad |
Description
Fiber Disc Backup Pad, Abrasive Mount Type X-Lock, Abrasive Mounting Quick Change System Not Applicable, Connector Type Quick Change, Backup Pad Shape Round, Device Material Composite, Density Medium, Maximum Operating Speed 13,300 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Width 4 1/2 in, Overall Diameter 4 1/2 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grit, Zirc, 3 x 18", PK10, Coated, 3" W, 18" L, 80 Grit, Medium, Zirconia, ZK713X (144227)
- SGSPRO Carbide Bur, Cone, 1/4in, Length Cut 3/4in (15528)
- NORTON CO Back-Up Pads for Dual Actio/Random Orbital Sanders, 6 Norgrip Medium Tapered, Type: X, GRIT: 10000 (636425-06145)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 10 In Dia. (6A827)
- 3M PSA Sanding Disc, Grit 600, 5" dia., PK100 (7100199693)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 12in, 50 Grit (30512)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 20in, 40 Grit (30559)
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6in, P280G, AlO (66261131508)
- ARC ABRASIVES PSA Sanding Disc, 24 Grit, 5 in. dia. (71-30437)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P240G, AlO (66261131492)
- MIRKA PSA Disc, Heavy Duty, 5", P60, PK50 (23-332-060)
- Bosch Adhesive Discs