Shop All Diamond Saw Blades
Bosch
Diamond Blade, Wet Cutting, Continuous Rim
Mfr # DB1043S
Zoro # G7825889
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Materials Cut Ceramic, Slate
- For Use With Saw Type Tile Saws
- Blade Dia. 10 in
- Arbor Size 5/8 in
Product Information
- Brand Bosch
- MFR # DB1043S
- Zoro # G7825889
- UPC # 000346449525
- Country of Origin Indonesia
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 10 in |
Arbor Size | 5/8 in |
Cutting Depth | 3-3/4" |
Max. Cutting Depth | 3 3/4 in |
Cut Width | 0.063 in |
Details
Promotion Restriction | Not eligible for promotion |
Materials Cut | Ceramic, Slate |
For Use With Saw Type | Tile Saws |
Arbor Shape | Round |
Cutting Type | Wet |
Rim Type | Continuous |
Max. Blade Speed | 6,150 RPM |
For Use With | SD-CT |
Item | Diamond Saw Blade |
Diamond Knockout | No |
Max. RPM | 2320 |
Plate Thickness | 0.063 in |
Application | Ceramic, Slate |
Grade | Better |
Arbor Hole | 5/8" |
Blade Material | Diamond |
Series | DB |
Description
Diamond Saw Blade, DB Series, Blade Dia. 10 in, Arbor Size 5/8 in, Arbor Shape Round, Max. Blade Speed 6,150 RPM, For Use With Saw Type Tile Saws, Cutting Type Wet, Rim Type Continuous, Max. Cutting Depth 3 3/4 in, Materials Cut Ceramic, Slate, Grade Better, Cut Width 0.063 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 9 3/8 in Linemans Plier High Leverage w/ Wire Crimper, Steel (D213-9NE-CR)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (1410102700)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #19 (C18072)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-5/8" (41mm) (DCH0158-G)
- BOSCH Dia Blade Tile Premium 4In (DB443C)
- BOSCH Dia Blade GenPurpose 4-1/2In Turbo (DB4542C)
- BOSCH Saw Blade, Wet Cutting, 7" Blade dia. (DB769)
- BOSCH 5In Sandwich Tuckpointing Blade (DD510S)
- BOSCH 4-1/2InPremiumsandwichtuckpointingdiamon (DD4510H)
- BOSCH 4In Continuous Rim Diamond Blade (DB443S)
- PARAGON DIAMOND TOOLS 18'' x .125 x 1''DP Turbo Segmented for Concrete Blade (TS-18)
- Bosch Power Saw Blades