Shop All Circular Saw Blades
Bosch
Diamond Blade, 7/8" Arbor Size
Mfr # DBX541P
Zoro # G1979005
product price: $12.95
/ea
Sold in multiples of 5 for $64.75
$64.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Arbor Shape X-Lock
- Cutting Type Wet/Dry
- Max. Cutting Depth 1 1/2 in
- Max. Blade Speed 11,000 RPM
Product Information
- Brand Bosch
- MFR # DBX541P
- Zoro # G1979005
- UPC # 000346642018
- Country of Origin Indonesia
- Category Circular Saw Blades
Dimensions
Max. Cutting Depth | 1 1/2 in |
Blade Dia. | 5 in |
Arbor Size | 7/8 in |
Cut Width | 0.875 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Diamond Blade |
Arbor Shape | X-Lock |
Cutting Type | Wet/Dry |
Max. Blade Speed | 11,000 RPM |
Materials Cut | Asphalt |
For Use On Concrete Type | Hard Aggregate |
Grade | Professional |
Max. Saw Power | 10 hp |
Primary Material Application | Concrete |
For Use With Saw Type | Angle Grinders |
Blade Thickness | 0.075 in |
Rim Type | Segmented |
Description
Diamond Blade, Blade Dia. 5 in, Arbor Size 7/8 in, Arbor Shape X-Lock, Max. Blade Speed 11,000 RPM, Max. Saw Power 10 hp, For Use With Saw Type Angle Grinders, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 1 1/2 in, Primary Material Application Concrete, Materials Cut Asphalt, For Use On Concrete Type Hard Aggregate, Grade Professional, Blade Thickness 0.075 in, Cut Width 0.875 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Nut Driver, Metric, 3.5mm (26535)
- KO-KEN Bit PH3 25mm 1/4 Hex Drive (108P.25-3)
- GEARWRENCH 1/2" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 17mm (84727)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 5/16x3/8x3/4x2-1/2 (C41250)
- BOSCH 5618 15TPI Saw Blade (BS5618-15S)
- BOSCH 5912 15TPI Saw Blade (BS5912-15W)
- BOSCH 5PK 3 36TPI MTl Blade (T118G)
- BOSCH 4PK 5 185TPI Blade (SS5-185)
- BOSCH 5PK 3 24TPI Bi Blade (T118AF)
- BOSCH 6412 24TPI Saw Blade (BS6412-24M)
- REMGRIT 7" Circular Saw Blade (GC703)
- Bosch Power Saw Blades