Shop All Automotive Diagnostic & Testing Instruments
Bosch
Diagnostic, Tester, 25 ft. Operating Range
Mfr # 3824-10
Zoro # G6048651
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Used For Heavy Duty Trucks
- Features Backward Compatible, Works with New High Speed Diagnostics Communication
- Type Tester
- Application Vehicle Diagnostics
Product Information
- Brand Bosch
- MFR # 3824-10
- Zoro # G6048651
- UPC # 028851029131
- Country of Origin China
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Height | 1 in |
Overall Length | 5 in |
Overall Width | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Diagnostic |
Used For | Heavy Duty Trucks |
Features | Backward Compatible, Works with New High Speed Diagnostics Communication |
Type | Tester |
Application | Vehicle Diagnostics |
Number of Pieces | 1 |
Material | Metal, Rubber |
Operating Range | 25 ft |
For Use On | Heavy Duty Trucks |
Product Type | 9-Pin Adapter Cable |
Compatible with Manufacturer Model Number | HDS1000 |
Compatible Tool Type | ESI Trucks |
Compatible Manufacturer Part Number | HDS1000 |
Compatible Manufacturer Model Number | HDS1000 |
For Use with Mfr. Model Number | HDS1000 |
For Use With Mfr. Model Number | HDS1000 |
Description
Diagnostic, Product Type 9-Pin Adapter Cable, Compatible Tool Type ESI Trucks, Overall Height 1 in, Overall Width 1 in, Overall Length 5 in, Compatible with Manufacturer Model Number HDS1000, Includes Not Applicable, Features Backward Compatible, Works with New High Speed Diagnostics Communication
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 8Pk1130 (8PK1130)
- WINDLINE Diver 4 Step SS Ladder, 46" (DL-4X)
- DAYCO Auto V-Belt, Industry Number 11A1080 (15425)
- GREENFIELD Anchor Royal Blue, #920 R IND (920 R IND)
- BOSCH Diagnostic Scan Tool, 7 pcs. (3945)
- BOSCH Mini Triple Gauge, Temp, Volt, PSI, 2" (SP0F000046)
- BOSCH KAL FUEL PRESSURE TESTER KIT F/ET2532 (KQ2530)
- BOSCH ADS 625X Diagnostic Scan Tool (BSD3975)
- BOSCH Smt 300 Smoke T (F00E90029135E)
- BOSCH Copper Tube Kit For Oil Pressure Gauge (SP0F000012)
- FJC Oil/Dye AC Injector, R12/R134A, 2 oz. (2732)
- Bosch Automotive Diagnostic & Testing Instruments