Shop All Automotive Diagnostic & Testing Instruments
Bosch
Diagnostic Kit, 4 pcs.
Mfr # MTECH2
Zoro # G9264598
Free Shipping & Returns
$1,749.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use On Vehicles
- Standards J2534-1, J2534-2, OEM, VCI
- Used For All Vehicles
- Features IP54 Environmentally Sealed, Supports Right to Repair (R2R) Initiatives, Validated to Ford, GM, FCA, Nissan/Infinity, Honda/Acura and Toyota/Lexus Reprogramming Specifications, Wired and Wireless Capabilities
Product Information
- Brand Bosch
- MFR # MTECH2
- Zoro # G9264598
- UPC # 028851045599
- Country of Origin Germany
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Display Size | 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Vehicle Communication Interface Kit |
For Use On | Vehicles |
Standards | J2534-1, J2534-2, OEM, VCI |
Used For | All Vehicles |
Features | IP54 Environmentally Sealed, Supports Right to Repair (R2R) Initiatives, Validated to Ford, GM, FCA, Nissan/Infinity, Honda/Acura and Toyota/Lexus Reprogramming Specifications, Wired and Wireless Capabilities |
Application | Vehicle Diagnostics |
Number of Pieces | 4 |
Displays | LCD |
Type | Diagnostic |
Includes | J1962 Cable (Connect to Vehicle), Quick Start Guide, USB Cable, VCI, Wi-Fi Adapters (Wireless PC to VCI) |
Ports | USB |
Display Type | LCD |
Tool Type | OBD Scan Tool |
Connectivity | Wi-Fi Capable |
Description
Vehicle Communication Interface Kit, Tool Type OBD Scan Tool, Display Type LCD, Connectivity Wi-Fi Capable, Ports USB, Display Size 8 in, Includes J1962 Cable (Connect to Vehicle), Quick Start Guide, USB Cable, VCI, Wi-Fi Adapters (Wireless PC to VCI), Standards J2534-1, J2534-2, OEM, VCI
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICO Tie Wrap-5.5" Blk 100Pc, #7075E (7075E)
- MILTON INDUSTRIES TIRE GAGE 10-70PSI W/DEPTH GAUGE (MIS-920)
- WIX FILTERS FILTERS OEM OE Replacement (WL7522)
- AUTOTEX Wiper Arm, Wet Pantograph Type, 20" Size (200423N)
- BOSCH Diagnostic Scan Tool, 7 pcs. (3945)
- BOSCH Sport II Tachometer, White/Chrome, 2-5/8" (SP0F000027)
- BOSCH ADS 625X Diagnostic Scan Tool (BSD3975)
- BOSCH KAL FUEL PRESSURE TESTER KIT F/ET2532 (KQ2530)
- BOSCH Diagnostic Software License, Tester (3824-08)
- BOSCH Electrcal Water/Oil Tmprtre Gauge, Blk, 2" (SP0F000049)
- INTEGRATED SUPPLY NETWORK Innovative Products Of America Smart Mutt Trailer Tester for Commercial Trailers - 9007A (IPA9007A)
- Bosch Automotive Diagnostic & Testing Instruments