Shop All Diamond Saw Blades
Bosch
Dia Blade Tuckpointing Premium 4In
Mfr # DD400
Zoro # G0781868
product price: $28.35
/ea
Sold in multiples of 5 for $141.75
$141.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Materials Cut Mortar
- For Use With Saw Type Angle Grinders
- Blade Dia. 4 in
- Arbor Size 7/8 in
Product Information
- Brand Bosch
- MFR # DD400
- Zoro # G0781868
- UPC # 000346325720
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4 in |
Arbor Size | 7/8 in |
Cutting Depth | 1" |
Cut Width | 0.25 in |
Max. Cutting Depth | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Materials Cut | Mortar |
For Use With Saw Type | Angle Grinders |
Arbor Shape | Round |
Cutting Type | Dry |
Rim Type | Segmented |
For Use On Concrete Type | Mortar Removal |
Max. Blade Speed | 14,600 RPM |
Arbor Hole | 5/8" |
Item | Diamond Saw Blade |
Diamond Knockout | No |
Application | Mortar Removal |
Max. RPM | 14600 |
Plate Thickness | 0.25 in |
Grade | Best |
Series | DD |
Blade Material | Diamond |
Description
Diamond Saw Blade, DD Series, Blade Dia. 4 in, Arbor Size 7/8 in, Arbor Shape Round, Max. Blade Speed 14,600 RPM, For Use With Saw Type Angle Grinders, Cutting Type Dry, Rim Type Segmented, Max. Cutting Depth 1 in, Materials Cut Mortar, For Use On Concrete Type Mortar Removal, Grade Best, Cut Width 0.25 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 12 in. Bi-Metal Dual Tooth Reciprocating Saw Blade 14/18 TPI 5 pk (DS1214BF5)
- WRIGHT TOOL Adjustable Hook Spanner Wrench 4 Pc Set (9629)
- WILLIAMS ADJ WRENCH 80-S PHOS 15IN (BAH8074RUS)
- DRILL AMERICA 5/16"x3/16" Pilots for Counterbore (DEWPIL5/16X3/16)
- BOSCH Diamond Blade, Wet Cutting, Continuous Rim (DB1043S)
- BOSCH 4 1/2In Segmented Rim Diamond Blade (DB4541S)
- BOSCH Diamond Blade, 7/8" Arbor Size, PK5 (DBX4541E)
- BOSCH Diamond Blade, Wet/Dry Cut, 7/8"Arbor Hole (DB4543S)
- BOSCH Dia Blade GenPurpose 4-1/2In Turbo (DB4542C)
- BOSCH Diamond Grinder Blade, 6" Blade, X-Lock (DBX641S)
- MAGNUM 9"x7/8-5/8 SPECIALTY APPLICATION (MAGNUM-9)
- Bosch Diamond Saw Blades