Shop All Diamond Saw Blades
This Product is Discontinued
Bosch
Dia Blade Tile Wet Premium Plus 10In (Discontinued)
Mfr # DB1066
Zoro # G0781457
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Materials Cut Ceramic, Granite, Porcelain
- For Use With Saw Type Tile Saws
- Blade Dia. 10 in
- Arbor Size 5/8 in
Product Information
- Brand Bosch
- MFR # DB1066
- Zoro # G0781457
- UPC # 000346491272
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 10 in |
Arbor Size | 5/8 in |
Cutting Depth | 3-3/4" |
Max. Cutting Depth | 3 3/4 in |
Cut Width | 0.047 in |
Details
Promotion Restriction | Not eligible for promotion |
Materials Cut | Ceramic, Granite, Porcelain |
For Use With Saw Type | Tile Saws |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Continuous |
Max. Blade Speed | 6,800 RPM |
Plate Thickness | 0.08 in |
Max. RPM | 6800 |
Item | Diamond Saw Blade |
Application | Granite, Marble, Porcelain |
Grade | Best |
Diamond Knockout | No |
Arbor Hole | 5/8" |
Blade Material | Steel |
Series | DB |
Description
Diamond Saw Blade, DB Series, Blade Dia. 10 in, Arbor Size 5/8 in, Arbor Shape Round, Max. Blade Speed 6,800 RPM, For Use With Saw Type Tile Saws, Cutting Type Wet/Dry, Rim Type Continuous, Max. Cutting Depth 3 3/4 in, Materials Cut Ceramic, Granite, Porcelain, Grade Best, Cut Width 0.047 in, Blade Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.