Shop All Sandpaper Sheets
Bosch
Detail Triangle R 80G, PK25
Mfr # SDTR082C
Zoro # G3120586
product price: $8.49
/pk 25, $0.34/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Backing Material Paper
- Width 3-3/4" Size
- Length 3 3/4 in
- Abrasive Material Aluminum Oxide
Product Information
- Brand Bosch
- MFR # SDTR082C
- Zoro # G3120586
- UPC # 346429763
- Country of Origin Italy
- Category Sandpaper Sheets
Dimensions
Width | 3-3/4" Size |
Length | 3 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Detail Sanding Sheet |
Grit | 80 |
Backing Material | Paper |
Abrasive Material | Aluminum Oxide |
For Tool Type | Oscillating Tool |
Shape | Triangle |
Material Application | Wood |
Oscillating Tool Accessory Type | Sanding Sheet |
Description
Oscillating Tool Sanding Sheet, Shape Triangle, Grit 80, Abrasive Material Aluminum Oxide, Width 3 3/4 in, Length 3 3/4 in, Material Application Wood, For Tool Type Oscillating Tool, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, Ceramic, Type 27, 4 1/2" dia (66261020634)
- OSBORN Microabrasive Nylon Brush, .090" (0005641000)
- CLOVER Silicon Carbide Gel Water, 7A, 1200 Grit (233256)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254443001)
- BOSCH Detail Triangle R 120G, PK25 (SDTR122C)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Hook & Loop Grit #150 (M-167585)
- 3M Wetordry Polishing Paper, 1 Micron, PK200 (7100054696)
- X1 TOOLS 220 Grit Premium Aluminum Oxide Sandpaper 4-1/2 in x 5-1/2 in. Sheet 20 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P220-QSx20)
- 3M Sandpaper Sheet, 150 Grit, 9"W, PK25 (11602NA-25)
- ALLWAY Sanding Block Wet/Dry Med/Fine (MF)
- FINISH 1ST Sanding Sheet, 11 x 9 In., 320 G, PK25 (11041035)
- Bosch Sandpaper Sheets