Shop All Demolition Hammers
Bosch
Demolition Hammer
Mfr # BH2770VCD
Zoro # G403512695
product price: $2,138.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$2,138.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Demolition Tool Product Grouping Demolition Hammer Kits
- Amps 15.0 A
- Blows per Minute 0 to 1,000
- Drive System 1-1/8 in Hex
Product Information
- Brand Bosch
- MFR # BH2770VCD
- Zoro # G403512695
- UPC # 000346441031
- Country of Origin Germany
- Category Demolition Hammers
Dimensions
Overall Width | 25 in |
Overall Height | 6 in |
Tool Length | 30 3/4 in |
Description
Breaker Hammer Kit, Handle Type T-Handle, Chuck Style 1 1/8 in Hex, Impact Energy 43 ft-lb, Maximum Blows per Minute 1,000 bpm, Tool Weight 63.2 lb, Current 15 A, Number of Speed Settings 1, Sound Level 105 dB, Voltage 120V AC, Power Source Corded, Kit Contents (1) Bare Tool, (2) Narrow Chisels, (2) Star Point Chisels, Minimum Blows per Minute 0 bpm, Application Foundation Removal, Asphalt Work, Blows per Minute 0 to 1,000, Motor Type Electric, Overall Height 6 in, Overall Width 25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 1-1/16 (C17066)
- BESSEY BvMpv5 A Set Of Jaw Inserts And 4 Screws, 9050002 (9050002)
- RIDGID Latch, W/Spring (41445)
- YG-1 TOOL CO Straight Spade Drill Holder (P14102)
- BOSCH Demolition Hammer (DH1020VC)
- BOSCH 13.0 Amp Demolition Hammer, 1300-2900 BPM (11321EVS)
- BOSCH Demolition Hammer, 14.5A, 1380 to 2760 BPM (DH712VC)
- BOSCH SDS Max Demolition Hammer (11316EVS)
- BOSCH Breaker Hammer, 1-1/8 In Hex, 120V, 15 Amps (BH2760VCB)
- BOSCH Demolition Hammer, Soft Grip, 12.4 lb. (DH507)
- Bosch Rotary and Demolition Hammers