Shop All EV Charging Stations & Accessories
Bosch
DC Fast Charger, 480V, 13.1 ft Cable L
Mfr # EV3000
Zoro # G807386021
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$18,079.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Charging Station Level Level 3
- For Battery Voltage 12 V
- For Use With Battery Type Lithium
- Mount Type Wall
Product Information
- Brand Bosch
- MFR # EV3000
- Zoro # G807386021
- UPC # 731413600449
- Country of Origin Viet Nam
- Category EV Charging Stations & Accessories
Dimensions
Depth | 26.75 in |
Height | 27 1/10 in |
Width | 9 in |
Diameter | 16 1/2 mm |
Cord Length | 13.1 ft |
Description
Plug-in Electric Vehicle DC Charger, Mount Type Wall, For Use With Battery Type Lithium, Number of Charging Ports 1, Input Voltage 480V AC, Input Current 40 A, Cord Length 13.1 ft, Weight 187.4 lb, Charging Station Level Level 3, Automatic/Manual Automatic, Charge Type Plug-In, Charger Function Fast Charging, Charger Style Wall Mount, Depth 26.75 in, Diameter 16 1/2 mm, For Battery Voltage 12 V, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Type T Group 31T Cap, Black, PK50 (501040-050)
- GEN-Y HITCH The BOSS TORSION-FLEX 2 Shank 5 Drop 1.1K TW 10K Hitch & GH-031 Dual-Ball & GH-032 Pintle Lock (GH-1024)
- DR SHRINK Dr. Shrink DS-4082HDC 40 x 82 in. Heavy Duty Zipper Door; Clear (DS-4082HDC)
- ILC Replacement for GE General Electric G.E 7575 replacement light bulb lamp, 4PK (7575 GE GENERAL ELECTRIC G.E)
- BOSCH Electric Vehicle Charging Station, Gray (EL-50650-GNT-B)
- BOSCH Bollard Base Cover, Black, 12.50"H, 14.00"W (EL-50650-BASE)
- HUBBELL WIRING DEVICE-KELLEMS EV Charge Station, 20 ft. Hard Wire (HBLEV30BHW)
- LECTRON J1772 to Tesla Charging Adapter, 60 Amp / 250V AC, Black, Only for Tesla Owners (J1772TeslaUSAN)
- AC WORKS EV Charging Adapter NEMA 6-50P Welder Plug to 50A EV Adapter for Tesla (EV650MS)
- AC WORKS 3FT NEMA 6-20 20 Amp 250 Volt HVAC Outlet Plug to 50A EV Adapter for Tesla (EV620MS-036)
- BREEZ-EV EV Charger Cable Retractor, 10"D, 10"H, 4"W (EVC-L2-ACC-CMR)
- Bosch EV Charging Stations & Accessories