Shop BOSCH

Cross-LineLaser, Grn, 100', AA, 2-13/16"

  • Mfr # GLL50-40G
  • Zoro # G505310342

product price: 
$
285.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
2
Number of Dots
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GLL50-40G
Zoro #
G505310342
UPC #
000346657050
Country of Origin
China
Item
Cross-Line Laser
Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
2
Number of Dots
0
Number of Lines
2
Laser Color
Green
Range w/o Detector
100 ft
Number of Scanning Modes
1
Auto Leveling Range
Up to 4 Degrees
Number of Level Vials
0
Number of Plumb Vials
0
IP Rating
IP64
Visual/Audible Indicators
LED Indicator
Total Number of Vials
0
Laser Class
Class 2
Material
Plastic
Range w/Detector
100 ft
Includes
Case, Bracket
Power Source
Battery
Battery Type
AA
Preset Angle
360 Degrees
Features
360 Degrees Coverage, Battery Gauge, Bright Green-Beam Laser, Full Rubber Over-Mold Housing, One-Button Onboard User Interface, Secure Laser Transport, Smart Pendulum System, Two-Position Recessed Switch, Versatile Layout
Accuracy
+/-3/16 in @ 30 ft
Self-Leveling Range
+/-4 Degrees
Use Location
Indoor, Outdoor
Preset Angles
90 Degrees
Laser Output
Less Than10 mW
Working Range with Detector - Maximum
100 ft
Number of 45 Vials
0
Operating Temperature - Maximum
104 Degrees F
Mount Type
Mounting Bracket, Tripod
Outdoor Range - Maximum
100 ft
Working Range without Detector - Maximum
100 ft
Number of Planes
0
Laser Beam Color
Green
Operating Temperature - Minimum
23 Degrees F
Bluetooth
Not Bluetooth Compatible
Weight
1.37 lb
Includes Batteries
Batteries Included
Power Source - old
Battery
Shell Material
Plastic
Traction Material
Plastic

Dimensions

Height
4 11/16 in
Thread Size
1/4"-20
Width
2 53/64 in
Length
4 3/8 in
Overall Height
4 11/16 in
Tripod Thread Size
1/4"-20
Overall Width
2 13/16 in
Overall Depth
4 3/8 in
Fits Chest Size
360 Degrees Coverage, Battery Gauge, Bright Green-Beam Laser, Full Rubber Over-Mold Housing, One-Button Onboard User Interface, Secure Laser Transport, Smart Pendulum System, Two-Position Recessed Switch, Versatile Layout

Description

Cross-Line Laser, Accuracy +/-3/16 in @ 30 ft, Battery Type AA, Bluetooth Not Bluetooth Compatible, Features 360 Degrees Coverage, Battery Gauge, Bright Green-Beam Laser, Full Rubber Over-Mold Housing, One-Button Onboard User Interface, Secure Laser Transport, Smart Pendulum System, Two-Position Recessed Switch, Versatile Layout, Includes Case, Bracket, Number of Beams 2, Number of Planes 0, Number of Dots 0, Number of Lines 2, Working Range with Detector - Maximum 100 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.