Shop All Core Drill Bits
Bosch
Core Bit, 1 In
Mfr # T3910SC
Zoro # G4157325
original price:
$35.89
4% off
new price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide
- Bit Dia. 1 in
- Drilling Depth 2 3/8 in
- Overall Length 2 3/4 in
Product Information
- Brand Bosch
- MFR # T3910SC
- Zoro # G4157325
- UPC # 000346429954
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 1 in |
Drilling Depth | 2 3/8 in |
Overall Length | 2 3/4 in |
Size (In.) | 1 |
Drilling Length (In.) | 2-3/8 |
Shank Diameter | 1 in |
Maximum Drilling Depth | 2 3/8 in |
Core Diameter | 1 in |
Core Body Length | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Center Bit |
Core Bit Cutter Material | Carbide |
Shank Shape | SDS Plus |
Wet or Dry Application | Dry |
Application | Through Hole Drilling |
For Use With | Rotary Hammers, Corded And Cordless Hammer Drills |
Cutting Tip Form | Toothed Style |
Sub Brand | Speedcore(TM) |
For Tool Type | Rotary Drills |
Shank Included | No |
Shank Type - Machining | SDS Plus |
Decimal Equivalent | 1 |
Measurement System | Fractional Inch |
Primary Material Application | Masonry; Concrete |
Description
Core Center Bit, SDS Plus, 1 in, Maximum Drilling Depth 2 3/8 in, 2 3/4 in Overall Length, 1 in Shank Diameter, Core Body Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Claw Hammer, Framing Hammer, Steel (CF21FG)
- MAKITA Multi-Surface Scanner, 18V Lithium (DWD181ZJ)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54848)
- KIPP Adjustable Handle Size: 2 M08, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.2081)
- BOSCH SDS Max Core Bit W/Shank, 5 In, 22 L (HC8575)
- BOSCH SDS Max Core Bit W/Shank, 6 In, 17 L (HC8595)
- BOSCH Spline Core Bit, 2-5/8in., Spline (HC8026)
- BOSCH Spline Core Bit With Shank, 4 In, 12 L (HC8050)
- BOSCH SDS Max Core Bit W/Shank, 3 9/16 In, 22 L (HC8545)
- BOSCH 3-1/4 In. Rotary Hammer Core Bit 2 Pc. (HC7504)
- MILWAUKEE TOOL 5/8 in. Diamond Ultra Wet Core Bit (48-17-5006)
- Bosch Drill Bits