Shop All Cordless Combination Kits
Bosch
Cordless Tool Combination Kit, 12V
Mfr # FL12 + GBA12V30
Zoro # G306350752
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Capacity 3.0 Ah
- Included Charger No
- Tool Length 5 1/2 in
- Tool Weight 0.6 lb
Product Information
- Brand Bosch
- MFR # FL12 + GBA12V30
- Zoro # G306350752
- UPC # 000346461558
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Tool Length | 5 1/2 in |
Tool Height | 2 5/8 in |
Tool Width | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Battery Capacity | 3.0 Ah |
Included Charger | No |
Item | Cordless Tool Combination Kit, 12V |
Tool Weight | 0.6 lb |
Standards | CSA |
Maximum Head Rotation Angle | 200 Degrees |
Lamp Type | LED |
Brightness Level | 330 lm |
Product Type | Work Light |
Battery Model Number | GBA12V30 |
Cordless Tool Kit Contents | Battery, Bare Tool |
Number of Batteries Included | 1 |
Head Type | Rotating |
Battery Platform | 12V MAX |
Mount Type | Hook, Magnetic, Tripod |
Number of Light Output Modes | 1 |
Maximum Brightness Level | 330 lm |
Description
Cordless Tool Combination Kit, 12V, Battery Platform 12V MAX, Brightness Level 330 lm, Maximum Brightness Level 330 lm, Mount Type Hook, Magnetic, Tripod, Head Type Rotating, Maximum Head Rotation Angle 200 Degrees , Cordless Tool Kit Contents Battery, Bare Tool, Battery Capacity 3.0 Ah, Battery Included / Bare Tool Battery Included, Battery Model Number GBA12V30, Included Charger No, Lamp Type LED
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (26485)
- HOUGEN 7/8 in. X 1 in. RotaLoc Plus Annular Cutter (17828)
- DYNABRADE Swivel Connector, 1/4 In.(M)NPT x (F)NPT (94300)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket 14 mm L.60 mm (03050014)
- BOSCH Cordless Combination Kit, 4.0Ah Battery (CLPK22-120 + GLI12V-300N)
- BOSCH Cordless Tool Combination Kit, 12V (GLI12V-300N + GBA12V30)
- BOSCH BOSCH 11264EVS 1-5/8" SDS-Max Combination Hammer (11264EVS)
- BOSCH Combo Kit, 2-Tool, 1/2" Drive Size, 18V DC (GXL18V-240B22)
- BOSCH Cordless Combination Kit, 2 Tools, 12VDC (GXL12V-220B22)
- BOSCH Cordless Tool Combination Kit, 18V (GBL18V-71N + GXS18V-15N15)
- MILWAUKEE TOOL M12 Cordless LITHIUM-ION 2-Tool Combo Kit (2497-22)
- Bosch Cordless Tools