Shop All Rotary Hammers
Bosch
Cordless Rotary Hammer, 18V, 3 1/2" W
Mfr # GBH18V-21N
Zoro # G105905092
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Blows per Minute 0 bpm to 5100 bpm
- Battery Capacity 4.0Ah
- Core Bit Capacity 2 1/2 in
Product Information
- Brand Bosch
- MFR # GBH18V-21N
- Zoro # G105905092
- UPC # 000346649413
- Country of Origin China
- Category Rotary Hammers
Dimensions
Tool Length | 12 13/16 in |
Overall Height | 8 11/16 in |
Overall Width | 3 1/2 in |
Description
Cordless Rotary Hammer, Voltage 18 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 1/2 in, Core Bit Capacity in Concrete 2 1/2 in, Blows per Minute 0 bpm to 5100 bpm, Anti-Kickback Clutch No, Modes of Operation Hammer and Rotate, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity 4.0Ah, Core Bit Capacity 2 1/2 in, Impact Energy 1.5 ft-lb, Charger Included No, Clutch Style Slip Clutch, Drill Chuck Type Keyless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #19 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50874)
- GEARWRENCH 6 Piece 90-Tooth 12 Point Metric GearBox™ Double Flex Ratcheting Wrench Set (86830)
- VERMONT GAGE Pin Gage, Minus, 0.077 In, Black (911207700)
- DEWALT 20V 3/4" Hog Ring Retention Pin (DCF897B)
- BOSCH Cordless Rotary Hammer Kit, 8.0 Ah, 18.0V (GBH18V-45CK24)
- BOSCH SDS Rotary Hammer Drill, 6.1A @ 120V (11250VSRD)
- BOSCH 1-3/4" 120V Rotary Hammer (RH745)
- BOSCH Spline Combination Hammer, 12A @ 120V (RH540S)
- BOSCH Rotary Hammer, 12-1/2 In. L, 7.7 lb. (RH328VC)
- BOSCH Cordless Rotary Hammer, SDS-Plus, 4250 bpm (GBH18V-28DCN)
- METABO SDS Plus Rotary Hammer, 7.2A @ 120V (KHE 3250)
- Bosch Rotary Hammers