Shop All Cordless Combination Kits
Bosch
Cordless Combination Kit, 2 Tools, 12V
Mfr # PS31-2A + GKF12V-25N
Zoro # G603531595
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Cordless Tools Included GKF12V-25 EC Brushless Palm Edge Router, PS31 12V MAX 3/8 in Drill/Driver
- Battery Capacity 2Ah
- Number of Tools 2
Product Information
- Brand Bosch
- MFR # PS31-2A + GKF12V-25N
- Zoro # G603531595
- Country of Origin Multiple
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 V |
Cordless Tools Included | GKF12V-25 EC Brushless Palm Edge Router, PS31 12V MAX 3/8 in Drill/Driver |
Battery Capacity | 2Ah |
Number of Tools | 2 |
Includes | (1) 1/4 in Self-Releasing Collet Chuck (PR114), (1) 12V MAX Charger, (1) Carrying Bag, (1) Forged Collet Chuck Wrench (2609110438), (1) GKF12V-25 EC Brushless Palm Edge Router, (2) 12V MAX Lithium-Ion 2Ah Batteries, (2) Screwdriver Bits, PS31 12V MAX 3/8 in Drill/Driver |
Battery Included | Yes |
Battery Series | 12V MAX |
Number of Batteries Included | 2 |
Charger Included | Yes |
Cordless Tool Kit Contents | (1) 12V MAX Charger; (1) Carrying Bag; (1) GKF12V-25 EC Brushless Palm Edge Router; (2) Screwdriver Bits; PS31 12V MAX 3/8 in Drill/Driver; (1) Forged Collet Chuck Wrench (2609110438); (2) 12V MAX Lithium-Ion 2Ah Batteries; (1) 1/4 in Self-Releasing Collet Chuck (PR114) |
Power Source | Cordless |
Charger | 55JE03 |
Battery Model No. | BAT414 |
Item | Cordless Drill/Driver Kit plus Router |
Case Included | (1) Carrying Case |
Description
Cordless Drill/Driver Kit plus Router, Cordless Tools Included GKF12V-25 EC Brushless Palm Edge Router, PS31 12V MAX 3/8 in Drill/Driver, Voltage 12 V, Power Source Cordless, Number of Tools 2, Battery Capacity 2Ah, Includes (1) 1/4 in Self-Releasing Collet Chuck (PR114), (1) 12V MAX Charger, (1) Carrying Bag, (1) Forged Collet Chuck Wrench (2609110438), (1) GKF12V-25 EC Brushless Palm Edge Router, (2) 12V MAX Lithium-Ion 2Ah Batteries, (2) Screwdriver Bits, PS31 12V MAX 3/8 in Drill/Driver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Height Gage, Driving Wheel Mechanism (1156-300)
- WERA Power Bit, SAE, 1/4", Hex, #1, 3-1/2", SS (05071081001)
- IRWIN IRWIN VISE-GRIP 2078712 Groovelock Plier Set With Kitbag; 8Pc (VSG-2078712)
- PALADIN TOOLS Die Mini-75 Blister (PA2648)
- BOSCH Cordless Combination Kit, 2 Tools, 12.0V (CLPK27-120+BAT415+GLI12V-300N)
- BOSCH BOSCH 12V Max 2-Tool Combo Kit PS21 & PS41 (CLPK27-120)
- BOSCH Bundle of DTECT200C and RH328VC (DTECT200C+RH328VC)
- BOSCH Cordless Tool Combination Kit, 12V (GLI12V-300N + GBA12V30)
- BOSCH Cordless Combination Kit, 2 Tools, 12VDC (GXL18V-233B25)
- BOSCH Combo Kit, 2-Tool, 1/2" Drive Size, 18V DC (GXL18V-240B22)
- MILWAUKEE TOOL M18 6T Knockout 1/2-4" Kit, M18 Band Saw (2677-23, 2829-20)
- Bosch Cordless Tools