Shop All Cordless Caulk Guns
Bosch
Cordless Caulk Gun, 18.0V, 29 oz, 23" L
Mfr # GCG18V-29N
Zoro # G407045939
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tool Weight 5 lb
- Voltage 18V DC
- Battery Capacity 4Ah/8Ah
- Includes (1) GCG18V-29 18V Caulk and Adhesive Gun
Product Information
- Brand Bosch
- MFR # GCG18V-29N
- Zoro # G407045939
- UPC # 000346658156
- Country of Origin United Kingdom
- Category Cordless Caulk Guns
Dimensions
For Container Size | 29 oz |
Overall Length | 23 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Caulk Gun |
Tool Weight | 5 lb |
Voltage | 18V DC |
Battery Capacity | 4Ah/8Ah |
Includes | (1) GCG18V-29 18V Caulk and Adhesive Gun |
Number of Batteries Included | 1 |
Power Source | Cordless |
Application | Allow for Control with Various types of Materials and Applications, Provides Consistent Bead Size and Easier Application, To Push Even High-Viscosity Adhesives, Including Anchor Adhesives in Concrete |
Charger Included | No |
Battery Model No. | Mfr. No. GCG18V-29 |
Maximum Dispensing Speed | 18 in/min |
Battery Series | CORE18V |
Frame Style | Open |
Cordless Tool Kit Contents | Bare Toole |
Description
Cordless Caulk Gun, Voltage 18V DC, For Container Size 29 oz, For Container Type Not Applicable, Frame Style Open, Maximum Dispensing Speed 18 in/min, Cordless Tool Kit Contents Bare Toole, Battery Capacity 4Ah/8Ah, Brushless Motor Not Applicable, Power Source Cordless, Battery Model No. Mfr. No. GCG18V-29, Battery Series CORE18V, Number of Batteries Included 1, Charger Included No, Charger Model Number Not Applicable, Plunger Type Not Applicable, Thrust Ratio Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Vinyl Sealant Repair Kit-Super Clr (81786)
- EASY HEAT Tape 15-Ft 105W Resistance Hea (AHB0115A)
- 3M Sealant, 310 mL, Cartridge, Black, Silane Modified Polymer Base (740 UV)
- CAMIE Screen Printers' Flash Cure Spray Adhesive, 20oz (375-1)
- DEWALT 20V MAX* 10oz/300ml Adhesive Gun Kit (DCE560D1)
- DEWALT 20V MAX* 300-600ml Sausage Pack Adhesive Gun Kit (DCE580D1)
- DEWALT Caulk Gun, 20V DC, 29 oz, Battery (DCE570B/DCB204)
- MILWAUKEE TOOL Cordless Caulk Gun, Drill Kit, 6.0 Bat (2441-20, 2407-22, 48-11-2460)
- MILWAUKEE TOOL Caulk Gun and Battery (2441-20, 48-11-2425)
- MILWAUKEE TOOL M18 Cordless Caulk Gun, M18 2.0 Battery (2641-20, 48-11-1820)
- MILWAUKEE TOOL Milwaukee M12 Caulk Gun, 12V DC, For 10 oz Container Size, 29 in/min Application Speed, Bare Tool (2441-20)
- Bosch Caulk Guns & Accessories