Shop All Cordless Grinders
This Product is Discontinued
Bosch
Cordless Angle Grinder Kit, 18V DC, 4 1/2 in Wheel Dia. (Discontinued)
Mfr # GWS18V-45PSCB14
Zoro # G5818823
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- No Load RPM 9,000 RPM
- Wheel Dia. 4 1/2 in
- Cordless Tool Battery Type Li-Ion
Product Information
- Brand Bosch
- MFR # GWS18V-45PSCB14
- Zoro # G5818823
- UPC # 000346582505
- Country of Origin Germany
- Category Cordless Grinders
Dimensions
Wheel Dia. | 4 1/2 in |
Tool Length | 14 1/2 in |
Spindle Thread Size | 5/8"-11 |
Overall Length | 14 1/2 in |
Wheel Diameter | 4 1/2 in |
Description
Cordless Angle Grinder Kit, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, Brushless Motor Yes, Battery Capacity (1) 6.3 Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Safety Features Anti-Kickback Clutch, Anti-Restart, Lock-Off Switch, Tether Capable, Switch Type Paddle, Lock-Off Switch Yes, Lock-On Switch Yes, Max. Speed 9,000 RPM, Minimum Speed 9,000 RPM, Spindle Thread Size 5/8 in-11, Anti-Restart Technology Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.