Shop All Electric Sanders
Bosch
Corded Sander, 5" Disc, Random Orbital
Mfr # ROS20VSC
Zoro # G007046015
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 120 V
- Tool Weight 4 lb
- Standards cETL, CSA, cUL, NOM, RU, SA, UL
- Tool Length 9 in
Product Information
- Brand Bosch
- MFR # ROS20VSC
- Zoro # G007046015
- UPC # 000346437522
- Country of Origin Malaysia
- Category Electric Sanders
Dimensions
Tool Length | 9 in |
Tool Height | 6 in |
Maximum Disc Diameter | 5 in |
Tool Width | 5 in |
Orbit Size | 3/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Corded Sander |
Voltage | 120 V |
Tool Weight | 4 lb |
Standards | cETL, CSA, cUL, NOM, RU, SA, UL |
Features | Integral Pad-Dampening System, Low-Vibration Operation, Microcellular Backing Pad, On-Board System for Filtering Fine Dust, Sanding Disc, Vacuum Hose Adapter and Carrying Bag, Soft-Grip Top and Body |
Includes | Dampening Ring, Microfilter Dust Canister, Carrying Bag, Soft Sanding Pad, Sanding Disc, Vacuum Hose Adapter |
Grip Type | Palm |
Speed Settings | Variable |
Handle Material | Rubber Grip |
Maximum Disc Speed | 12,000 OPM |
Plug Type | Three-Prong |
Power Source | Corded |
Product Type | Disc Sander |
Abrasive Mount Type | Hook and Loop |
Disc Motion | Random Orbital |
Current | 3 A |
Description
Corded Sander, Product Type Disc Sander, Disc Motion Random Orbital, Power Source Corded, Maximum Disc Diameter 5 in, Abrasive Mount Type Hook and Loop, Grip Type Palm, Orbit Size 3/32 in, Maximum Disc Speed 12,000 OPM, Voltage 120 V, Current 3 A, Features Integral Pad-Dampening System, Low-Vibration Operation, Microcellular Backing Pad, On-Board System for Filtering Fine Dust, Sanding Disc, Vacuum Hose Adapter and Carrying Bag, Soft-Grip Top and Body, Handle Material Rubber Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/8-16 Hex Rethreading Die (1017-1721)
- SLUGGER BY FEIN Annular Cutter, 2 dia., 2D (63134508117)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 1/8", PK10 (228805)
- DEWALT Insert Bit, 1/4In, Hex, 9/64In, 1In (50 Pack) (DWA1HX964IRB)
- BOSCH Cordless Sander, 5" Disc, Random Orbital (GEX12V-5N)
- BOSCH Corded Sander, 3.3 A, 5.1 lb (GEX33-5N)
- BOSCH Bosch-rotozip-skil 2 Amp .25 Sheet Palm Sander 7292-02 (7292-02)
- BOSCH Orbital Sander, Soft Grip, 2.7 lb. (GSS20-40)
- BOSCH Finish Sander, 3.4A, Soft Grip, 3/32 in.dia (OS50VC)
- BOSCH Corded Sander, 6" Disc, Random Orbital (GEX33-6N)
- MAKITA 5" Random Orbit Sander with Case (BO5030K)
- Bosch Sanders & Accessories