Shop All Electric Sanders
Bosch
Corded Sander, 3.3 A, 5.3 lb
Mfr # GEX34-6N
Zoro # G905947957
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pad Size 6 in
- Voltage 120 V
- Cord Length 13 ft
- Amps 3.3 A
Product Information
- Brand Bosch
- MFR # GEX34-6N
- Zoro # G905947957
- UPC # 000346651287
- Country of Origin Hungary
- Category Electric Sanders
Dimensions
Pad Size | 6 in |
Cord Length | 13 ft |
Orbit Dia. | 5/32 in |
Tool Length | 14 1/8 in |
Orbit Size | 5/64 in |
Tool Height | 6 7/8 in |
Maximum Disc Diameter | 6 in |
Tool Width | 6 in |
Dust Collection Port Size | 1 1/2 in |
Description
Corded Sander, Product Type Disc Sander, Disc Motion Random Orbital, Power Source Corded, Maximum Disc Diameter 6 in, Abrasive Mount Type Hook and Loop, Grip Type Palm, Orbit Size 5/64 in, Maximum Disc Speed 12,000 OPM, Voltage 120 V, Current 3 A, Number of Vacuum Holes Not Applicable, Dust Collection Port Size 1 1/2 in, Tool Series Not Applicable, Cord Length 13 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Security Tee Star, T40, 1" (13248)
- WESTWARD 8 1/2 in Barrel Crimper 10 to 26 AWG (13H883)
- SPYDER Hole Saw, Bi-Metal, 1In (600066CF)
- MITUTOYO Mini-Magnetic Stand (7014-10)
- BOSCH Corded Sander, 6" Disc, Random Orbital (GEX33-6N)
- BOSCH Orbital Sander, Soft Grip, 2.7 lb. (GSS20-40)
- BOSCH Bosch-rotozip-skil 2 Amp .25 Sheet Palm Sander 7292-02 (7292-02)
- BOSCH Corded Sander, 3.3 A, 5.1 lb (GEX33-5N)
- BOSCH Finish Sander, 3.4A, Soft Grip, 3/32 in.dia (OS50VC)
- BOSCH Cordless Sander, 5" Disc, Random Orbital (GEX12V-5N)
- JET Sander (JWDS-1020)
- Bosch Sanders & Accessories