Shop All Circular Saws
Bosch
Corded Circular Saw, 7 1/4" Blade, 15 A
Mfr # CS5
Zoro # G007046046
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Dia. 7 1/4 in
- Blade Side Left
- Arbor Size 5/8 in
- Max. Cutting Depth @ 45 Deg. 1 7/8 in
Product Information
- Brand Bosch
- MFR # CS5
- Zoro # G007046046
- UPC # 000346383867
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 7 1/4 in |
Arbor Size | 5/8 in |
Max. Cutting Depth @ 45 Deg. | 1 7/8 in |
Tool Length | 15 in |
Adjustable Cutting Depth | Yes |
Details
Promotion Restriction | Not eligible for promotion |
Blade Side | Left |
Drive Type | Direct Drive |
Bevel Angle Range | 56 Degrees |
Voltage | 120V AC |
Current | 15 A |
Features | Aluminum Upper and Lower Guard, Anti-Snag Lower Guard will not Hang Up when Making Bevel Cuts, Clear Viewing Area of Cut Line, Easy Serviceable Brushes, Improved Spindle Lock Allow for Quick and Easy Blade Change, On-Tool Wrench Storage, Soft Grip Handle |
Item | Corded Circular Saw |
Bevel Stops | 45 Degrees ; 56 Degrees |
Tool Weight | 10 lb |
Brake Type | None |
Includes | (1) 7-1/4 in Circular Saw Blade, (1) Blade Wrench, (1) CS5 7-1/4 in Blade Left Circular Saw |
Handle Type | Soft Grip |
Max. Blade Speed | 6,200 RPM |
Arbor Shape | Round |
Description
Corded Circular Saw, Primary Saw Application Wood, Blade Dia. 7 1/4 in, Max. Blade Speed 6,200 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Adjustable Cutting Depth Yes, Bevel Angle Range 56 Degrees , Bevel Stops 45 Degrees ; 56 Degrees , Max. Cutting Depth @ 45 Deg. 1 7/8 in, Tool Length 15 in, Tool Weight 10 lb, Current 15 A, Voltage 120V AC, Includes (1) 7-1/4 in Circular Saw Blade, (1) Blade Wrench, (1) CS5 7-1/4 in Blade Left Circular Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US TAPE 18 ft Oil Gauging Tape Measures, 1/2 in Blade (58812)
- STARRETT Stainless Carpenters Try Square, 14" (K53-14-N)
- DIABLO 1-7/8" Carbide Tipped Hole Saw (DHS1875CT)
- ILB GOLD Power Tool Battery, Replacement For Hitachi, Dv 18Dl Battery (DV 18DL BATTERY)
- BOSCH Track Saw Kit, 18V DC, 5,500 RPM (GKT18V-20GCL14/GBA18V80)
- BOSCH Circular Saw, Cordless, Arbor 5/8", 18VDC (GKS18V-25CN)
- BOSCH 7-1/4In Circular Saw 15 Amp (CS10)
- BOSCH Circular Saw Kit, Arbor 5/8", 18VDC (GKS18V-25GCB14)
- BOSCH Brushless Circular Saw, 13 3/8 in L (GKS18V-22LN)
- BOSCH Circular Saw, 15 A, 7 in Dia Blade, 5/8 in Arbor, 53 deg Bevel (CSW41)
- MILWAUKEE TOOL M18 FUEL 6-1/2" Circular Saw (2730-20)
- Bosch Circular Saws