Shop All Jobber Length Drill Bits
Bosch
Cobalt Jobber Length Drill Bit 6pk.
Mfr # CO4147
Zoro # G3676079
product price: $4.99
/ea
Sold in multiples of 6 for $29.94
$29.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Grouping Drill Bit
- Drill Bit Size #15
- Drill Bit Material Cobalt
- Material Cobalt
Product Information
- Brand Bosch
- MFR # CO4147
- Zoro # G3676079
- UPC # 346333305
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #15 |
Details
Promotion Restriction | Not eligible for promotion |
Item | 5/16In Cobalt Jobber Drill Bit Bulk,PK6 |
Drill Bit Grouping | Drill Bit |
Drill Bit Material | Cobalt |
Material | Cobalt |
Number of Pieces | 6 |
Measurement System | Wire |
Description
5/16In Cobalt Jobber Drill Bit Bulk,PK6, Drill Bit Size #15, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Nutsetter, 1/4 Mag Nutsetter 4 (1100MN416S)
- OLFA Snap-off Utility Blade, 9mm W, PK10 (AB-10B)
- WESTWARD 25 Piece Metric/SAE Fold-Up Hex Key Set, 5YUU6 (5YUU6)
- REMCO Mega Scoop, 9Wx11L, Red (65524)
- BOSCH 4" 135 Deg. Jobber Length Drill Bit (TI2143IM)
- BOSCH Impact Drill Bit, 1/4 in. (IMD1005)
- BOSCH Black Oxide Jobber Length Drill Bit 6pk. (BL4151)
- BOSCH Cobalt Jobber Length Drill Bit 3pk. (CO2154)
- BOSCH Impact Drill Bit, 1/8 in. (IMD1001)
- BOSCH 2-5/8" 118 Deg. Jobber Length Drill Bit (TI2134IM)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #50 (C18103)
- Bosch Jobber Length Drill Bits