Shop All Jobber Length Drill Bits
Bosch
Cobalt Jobber Length Drill Bit 12pk.
Mfr # CO4133
Zoro # G3675948
product price: $1.19
/ea
Sold in multiples of 12 for $14.28
$14.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Grouping Drill Bit
- Drill Bit Size #2
- Drill Bit Material Cobalt
- Material Cobalt
Product Information
- Brand Bosch
- MFR # CO4133
- Zoro # G3675948
- UPC # 346333176
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #2 |
Details
Promotion Restriction | Not eligible for promotion |
Drill Bit Grouping | Drill Bit |
Item | 3/32In Cobalt Jobber Drill Bit Bulk,PK12 |
Drill Bit Material | Cobalt |
Material | Cobalt |
Number of Pieces | 12 |
Measurement System | Wire |
Description
3/32In Cobalt Jobber Drill Bit Bulk,PK12, Drill Bit Size #2, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (603-7)
- QUICKCABLE Hd S/T Wrench, w/Long Handle, Wrench Style: Ratchet (120201-2001)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (329180)
- STEEL GRIP 6 in. Forged Steel Bench Vise with Swivel BaseBlack (2796860)
- BOSCH Cobalt Jobber Length Drill Bit (CO2152)
- BOSCH 3-1/8" 135 Deg. Jobber Length Drill Bit (TI2137IM)
- BOSCH 4-1/2" 135 Deg. Jobber Length Drill Bit (TI2147IM)
- BOSCH JOBBER DRILL 1415 15/64 CARDED (VA10215)
- BOSCH Black Oxide Jobber Length Drill Bit 12pk. (BL4142)
- BOSCH JOBBER DRILL 1405 5/64 (VA10205)
- WESTWARD L 4-1/4" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRW1)
- Bosch Jobber Length Drill Bits