Shop All Circular Saws
Bosch
Circular Saw Kit, Arbor 5/8", 18VDC
Mfr # GKS18V-25CB14
Zoro # G300892609
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Blade Dia. 7 1/4 in
- Blade Side Right
- Max. Cutting Depth @ 0 Deg. 2 1/2 in
Product Information
- Brand Bosch
- MFR # GKS18V-25CB14
- Zoro # G300892609
- UPC # 000346638073
- Country of Origin Hungary
- Category Circular Saws
Dimensions
Blade Dia. | 7 1/4 in |
Max. Cutting Depth @ 0 Deg. | 2 1/2 in |
Max. Cutting Depth @ 45 Deg. | 1 13/16 in |
Arbor Size | 5/8 in |
Description
Circular Saw, Power Source Cordless, Series PROFACTOR, Primary Saw Application Wood, Blade Dia. 7 1/4 in, Max. Blade Speed 5,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Bevel Angle Range 0 Degrees to 50 Degrees , Bevel Stops 50 Degrees , Max. Cutting Depth @ 0 Deg. 2 1/2 in, Max. Cutting Depth @ 45 Deg. 1 13/16 in, Variable Speed No, Wireless Tool Tracking Yes, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (1651501308)
- OSG Corner Radius Carbide End Mills (VGM5-0033)
- VULCAN Hacksaw Mini 3-Way 6In (JL52063)
- GEDORE Automatic Wire Stripper, AWG 24-10 (8097)
- BOSCH Track Saw Kit, 18VDC, 5,500 RPM (GKT18V-20GCL14)
- BOSCH Corded Circular Saw, 7 1/4" Blade, 15 A (CS5)
- BOSCH Track Saw, 6 1/2" Blade Diameter, 13 A (GKT13-225L)
- BOSCH Circular Saw Kit, 7.0 lb., 18VDC, Cordless (CCS180-B15)
- BOSCH Cordless Circular Saws, 5 3/8" Blade (GKM18V-20N)
- BOSCH Circular Saw, 15 A, 7 in Dia Blade, 5/8 in Arbor, 53 deg Bevel (CSW41)
- MAKITA SAW CIRCULAR 7-1/4" (MPHS7600)
- Bosch Power Saws