Shop All Closed Circuit TV System Accessories
This Product is Discontinued
Bosch
CCTV Housing, Gray, Wall, 12VDC (Discontinued)
Mfr # UHO-POE-10
Zoro # G2027621
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Fits CCTV Camera
- Color Gray
- Material Aluminum
- Input Voltage 12 V DC
Product Information
- Brand Bosch
- MFR # UHO-POE-10
- Zoro # G2027621
- UPC # 800549761857
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 5 1/2 in |
Width | 6 1/2 in |
Depth | 16 29/32 in |
Height | 5 39/64 in |
Overall Width | 6 1/2 in |
Overall Depth | 16 7/8 in |
Mounting Hole Diameter | 1/4 in |
Description
CCTV Housing, Mount Type Bracket, Overall Height 5 1/2 in, Compatible Surveillance Equipment Digital Non-Network CCTV Camera, Overall Depth 16 7/8 in, Overall Width 6 1/2 in, Mounting Location Wall, Color Gray, Features Heater, Hinged Side Opening, Indoor/Outdoor Usage Outdoor, IP Rating IP67, Material Aluminum, Mounting Hole Diameter 1/4 in, Number of Mounting Holes 4, Resistance Properties Tamper Resistant, Standards IK10, NEMA 4X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.