Shop All Vacuum Filters
Bosch
Cartridge Filter, Dry, HEPA, 3 gal.
Mfr # VF320H
Zoro # G6756847
product price: $19.00
/ea
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Vacuum Type Shop Vacuum
- Reusable Reusable
- Filter Product Grouping Cartridge Filter
- Material Glass Fiber
Product Information
- Brand Bosch
- MFR # VF320H
- Zoro # G6756847
- UPC # 000346630749
- Country of Origin China
- Category Vacuum Filters
Dimensions
Size | 3 gal. |
Length | 5 5/16 in |
Height | 6 3/4 in |
Width | 5-5/16" |
Width/Diameter | 5 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
For Vacuum Type | Shop Vacuum |
Reusable | Reusable |
Filter Product Grouping | Cartridge Filter |
Material | Glass Fiber |
Fits Vacuum Brand | Bosch |
Bag Type | Dry |
Fits Vacuum Models | GAS20-17AH, VAC09AH, VAC140AH |
Filter Type | HEPA |
Filtration Type | HEPA |
Filter Pickup Type | Wet/Dry |
Filter Material | Cloth |
Item | Cartridge Filter |
Efficiency | HEPA |
Fits Brand | Bosch |
For Use With Mfr. Model Number | GAS18V-3 |
For Use With | Dust Extractor |
Filter Efficiency | 99.97% at 0.3 micron |
Filter Reusability | Reusable |
Description
Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Bosch, Fits Vacuum Models GAS20-17AH, VAC09AH, VAC140AH, Filter Pickup Type Wet/Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 micron, Filter Material Cloth, Filter Reusability Reusable, Height 6 3/4 in, Length 5 5/16 in, Width/Diameter 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL HYGEN 48 Fringed Dust Mop Pad, Green (RCPQ449)
- TIMEMIST Plus Metered Aerosol Fragrance Dispenser, 3.4" x 3.4" x 8.25", White (TMS1048502EA)
- PERFECT CLEAN Mop Clamp Blue (HKN343-B)
- METHOD Detergent, Dish, Lime/Seasalt (01240)
- BOSCH Cartridge Filter, Dry, Micro Filter, 2 gal. (VF220)
- BOSCH Cassette Filter, Cloth, Reusable (VF430H)
- BOSCH Filter, Reusable, 10" H, 7-1/2" L (VF12V)
- HOOVER PowerScrub Bagless Corded Standard Filter Upright Vacuum (FH68002)
- TENNANT Paper Filter, Use w/4VDW6 (1016246)
- METABO Filters, Dust, HEPA (630326000)
- CULLIGAN Culligan RV-800 Recreational Vehicle Water Filter System (165147)
- Bosch Vacuum Filters