Shop All Screwdriver Bit Sets
Bosch
Carded Torx Bit Set, 6 Pcs
Mfr # CC90396
Zoro # G3540805
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 1.0"
- Drive Size 1/4"
- Bit Style Hex
- Includes Torx (R) Insert Bits: (1) T10, (1) T15, (1) T20, (1) T25, (1) T30, (1) T40
Product Information
- Brand Bosch
- MFR # CC90396
- Zoro # G3540805
- UPC # 346351118
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Overall Length | 1.0" |
Drive Size | 1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Bit Style | Hex |
Includes | Torx (R) Insert Bits: (1) T10, (1) T15, (1) T20, (1) T25, (1) T30, (1) T40 |
Features | Fully Hardened Bit Production Engineered For Todays Tough Applications; Proven Tempering Process Developed To Provide Increased Durability; Universal 1/4 In. Hex Shank Allows Use In Standard Magnetic Bit Holders In Drills, Impact Drivers And Hammer Drill/Drivers; Precision-Formed bit tip Provides Proper Fit With Fastener |
Number of Pieces | 6 |
Impact Rated | No |
Shank Material | S2 Steel |
Tip Style | Torx(R) |
Item | Carded Torx Bit 6pc Set |
Description
Carded Torx Bit 6pc Set, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE SPRING General Wire 4" Rotary Saw Blade (4RSB)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 3-Piece Electrical Kit, #1, #4, #9 (48-89-9257)
- TOOLPRO Retractable Utility Knife (TP01040)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328698)
- BOSCH DareDevil 3Pc Stubby Spade Set (DSBS5003)
- BOSCH 48 pc. Screwdriver Bit Set (SDMS48)
- BOSCH Screwdriver Bit Set, Steel, 32 pcs. (SBID32)
- BOSCH 44 pc. Screwdriver Bit Set (SDMS44)
- BOSCH 24 pc. Screwdriver Bit Set (SDMS24)
- BOSCH 1/2" Titanium Countersink (CST1)
- HANSON Hanson HAN11117 10 PIece Spiral Extractor and Drill Bit Combo Pack (HAN11117)
- Bosch Screwdriver Bit Sets