Shop All Screwdriver Bit Sets
Bosch
Carded Frearson F2, 1In Insert Bit, PK2
Mfr # FR2102
Zoro # G3540881
product price: $2.99
/pk 2, $1.50/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Impact Rated No
Product Information
- Brand Bosch
- MFR # FR2102
- Zoro # G3540881
- UPC # 346371673
- Country of Origin China
- Category Screwdriver Bit Sets
Details
Promotion Restriction | Not eligible for promotion |
Impact Rated | No |
Item | Carded Frearson F2, 1In Insert Bit,,PK2 |
Description
Carded Frearson F2, 1In Insert Bit,,PK2, Impact Rated No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA SQ2, Square, Power Bit, 2", PK150 (A-97405-10)
- CARCO Marking Ink, Pigment, Yellow, 30 to 60 sec (MM-150-59 YELLOW)
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,600 W Watt, Pistol Handle (HG2320E)
- DIABLO 6", 9" L x General Purpose Cutting Reciprocating Saw Blade Set (DS0014S)
- BOSCH Screwdriver Bit Set, Steel, 32 pcs. (SBID32)
- BOSCH Screwdriver Bit Set (SDMSD48)
- BOSCH 24 pc. Screwdriver Bit Set (SDMS24)
- BOSCH 44 pc. Screwdriver Bit Set (SDMS44)
- BOSCH 1/2" Titanium Countersink (CST1)
- BOSCH 48 pc. Screwdriver Bit Set (SDMS48)
- DEWALT 20-Pc. IMPACT READY(R) Magnet ToughCase(R) Set (DWMTCIR20)
- Bosch Screwdrivers and Nutdrivers