Shop All Circular Saws
Bosch
Brushless Circular Saw, 13 3/8 in L
Mfr # GKS18V-22LN
Zoro # G611378472
product price: $213.75
/ea
Free Shipping & Returns
$213.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Blade Dia. 6 1/2 in
- Blade Side Left
- Max. Cutting Depth @ 0 Deg. 2 1/4 in
Product Information
- Brand Bosch
- MFR # GKS18V-22LN
- Zoro # G611378472
- UPC # 000346806359
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 6 1/2 in |
Max. Cutting Depth @ 0 Deg. | 2 1/4 in |
Max. Cutting Depth @ 45 Deg. | 1 9/16 in |
Adjustable Cutting Depth | Yes |
Tool Length | 13 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Power Source | Cordless |
Blade Side | Left |
Bevel Angle Range | 0 Degrees to 50 Degrees |
Voltage | 18 V |
Max. Blade Speed | 5,000 RPM |
Arbor Shape | Round |
Bevel Stops | 0 Degrees , 22.5 Degrees , 45 Degrees |
Features | Ampshare(TM) System - Designed to be Multi-Brand Compatible Across many Cordless Products to make Managing your Work Day Easier, Ampshare(TM) System Compatibility - 18V Batteries and Chargers are Compatible with Bosch 18V Power Tools and a Growing List of Cordless Products from Ampshare(TM) Brands, Compact Size - Weighs only 6.1 lbs (Tool Only, not Including Battery) for Easy Maneuverability, Convenient Depth Gauges - Visible from Either Side of the Saw, Cut-Line LED - Illuminates Workpiece Cutting Area for Improved Cut-Line Visibility, Easy-To-Use 18V Circular Saw - Designed for Efficient Operation, Professional Cut Capacity and Ergonomic Handling, Electronic Convenience Brake - Quickly Stops the Blade for Less Downtime Between Repeated Cuts, Enhanced Ergonomic Handling - Provides an Auxiliary Handle that Delivers Ease of use in Either Hand, Pivoting Dust Port - Rotates 360 Degrees, Directing Dust or Optional Vac Hose away from Body when Saw is Held in Either Hand, Powerful Brushless Motor - Delivers Efficient Runtime and 5000 rpm with Professional Dependability, Spindle Lock and On-Tool Wrench Storage - Allows for Easy Blade Changes, Useful 50 Degrees Bevel Range - Features Detents at 0 Degrees , 45 Degrees and 22-1/2 Degrees |
Cordless Tool Battery Type | Li-Ion |
Variable Speed | No |
Item | Brushless Circular Saw |
Brushless Motor | Yes |
Cordless Tool Kit Contents | 6-1/2 in Carbide-Tooth Circular Saw Blade, GKS18V-22L 18V Brushless Blade-Left 6-1/2 in Circular Saw, Hex Wrench |
Tool Weight | 6.1 lb |
Includes | 18V Brushless Blade-Left 6-1/2 in Circular Saw (GKS18V-22L), 6-1/2 in Carbide-Tooth Circular Saw Blade, Hex Wrench for Blade Changes |
Number of Batteries Included | 0 |
Description
Brushless Circular Saw, Power Source Cordless, Blade Dia. 6 1/2 in, Max. Blade Speed 5,000 RPM, Arbor Shape Round, Blade Side Left, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 50 Degrees , Bevel Stops 0 Degrees , 22.5 Degrees , 45 Degrees , Max. Cutting Depth @ 0 Deg. 2 1/4 in, Max. Cutting Depth @ 45 Deg. 1 9/16 in, Variable Speed No, Tool Length 13 3/8 in, Tool Weight 6.1 lb, Brushless Motor Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Deep Cut Utility Auger 18" x 13/16" (08810)
- FASTCAP Black Kaizen Foam 24 in. x 48 in. x 57 mm (FC.KF57.2X4.BL)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-10IPX-5PK)
- PERFORMANCE TOOL 3/8 In Dr. Deep Socket 3/4 In Socket Dp 3/4, W38324 (W38324)
- BOSCH Cordless Circular Saws, 5 3/8" Blade (GKM18V-20N)
- BOSCH 6-1/2" 18V Lithium-Ion Cordless Circular Saw (CCS180B)
- BOSCH Circular Saw Kit, 7.0 lb., 18VDC, Cordless (CCS180-B15)
- BOSCH Track Saw, 6 1/2" Blade Diameter, 13 A (GKT13-225L)
- BOSCH Track Saw Kit, 18VDC, 5,500 RPM (GKT18V-20GCL14)
- BOSCH 7-1/4In Circular Saw 15 Amp (CS10)
- MILWAUKEE TOOL M18 FUEL 6-1/2" Circular Saw (2730-20)
- Bosch Power Saws