Shop All Dust Collector Accessories
Bosch
Brush, For No. 3931
Mfr # VAC018
Zoro # G5235316
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Wand and Nozzle Kit
- For Use With Mfr. No. 3931
- Length 2 15/16 in
- For Hose Diameter 1 1/2 in
Product Information
- Brand Bosch
- MFR # VAC018
- Zoro # G5235316
- UPC # 000346334371
- Country of Origin Germany
- Category Dust Collector Accessories
Dimensions
Length | 2 15/16 in |
For Hose Diameter | 1 1/2 in |
Diameter | 1 3/8 in |
Depth | 5 in |
Width | 5 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Dust Brushes |
Includes | Wand and Nozzle Kit |
For Use With | Mfr. No. 3931 |
Attachment Product Grouping | Dust Brushes |
For Vacuum Type | Handheld Vacuum, Shop Vacuum |
Material | Plastic |
Fits Vacuum Models | V AC006, V AC008, V AC011, VAC005, VH1022, VH1035, VH1622A, VH1635, VH1635A, VX100 |
Fits Vacuum Brand | Bosch |
Description
Dust Brushes, For Hose Diameter 1 1/2 in, Material Plastic, Length 2 15/16 in, Width 5 1/4 in, Depth 5 in, Diameter 1 3/8 in, For Vacuum Type Handheld Vacuum, Shop Vacuum, Fits Vacuum Brand Bosch, Fits Vacuum Models V AC006, V AC008, V AC011, VAC005, VH1022, VH1035, VH1622A, VH1635, VH1635A, VX100, Includes Wand and Nozzle Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Bolt Cutter, 10" Overall Length (71 31 250 SBA)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328430)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/4x1/4x1-1/2x4 (C61855)
- BON TOOL Bon 83-269 Bucket Scoop Aluminuminum (83-269)
- BOSCH 16ft. 35mm dia. Dust Extractor Hose (VH1635A)
- BOSCH Vacuum Cleaner Bags, Paper, PK5 (VAC013)
- BOSCH Dust Extractor HEPA Filter (DF18V-16)
- BOSCH 16 ft. 1-3/8 dia. Dust Extractor Hose (VH1635)
- BOSCH Replacement Dust Extractor Bags, PK5 (VB140)
- BOSCH Wand and Nozzle Kit, For No. 3931 (VAC011)
- HARDIN Universal 7-Inch Dust Extracting Surface Grinding Shroud (DS7H)
- Bosch Dust Collectors & Accessories