Shop All Orbital, Random and Triangle Sanders
Bosch
BOSCH® ROS20VSK, 5 Inch Random Orbit Sander Kit
Mfr # ROS20VSK
Zoro # G102674106
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Bosch
- MFR # ROS20VSK
- Zoro # G102674106
- UPC # 346375763
- Country of Origin Taiwan, Province of China
- Category Orbital, Random and Triangle Sanders
Details
Promotion Restriction | Not eligible for promotion |
Description
BOSCH ROS20VSK, 5 INCH RANDOM ORBIT SANDER KIT FEATURES/BENEFITS
- TWIST-OFF DUST CANISTER - DURABLE, COMPACT CANISTER SHOWS DUST LEVEL AND EASILY DETACHES. BOSCH MICROFILTER SYSTEM - OPTIMAL ON-BOARD SYSTEM FOR FILTERING FINE DUST. TRAPS PARTICLES AS SMALL AS A 1/2 MICRON IN DIAMETER HOOK-TIGHTTM HOOK-&-LOOP DISC ATTACHMENT - OVER 35,000 LONG-LIFE HOOKS ENSURE FIRM GRIP OF DISC, (UP TO 2X THE STANDARD NUMBER OF HOOKS.) RANDOM ORBIT SANDING ACTION - COMBINATION OF PAD ORBIT AND ROTATION DELIVER WELL-BLENDED, ULTRA-SMOOTH FINISH WITH FAST REMOVAL RATE. SOFT MICROCELLULAR BACKING PAD - PLIABLE PAD ENSURES A SMOOTH, FINE FINISH ON FLAT OR CONTOURED SURFACES INTEGRAL PAD DAMPENING SYSTEM - PAD BRAKING SYSTEM PREVENTS SWIRL MARKS. VARIABLE-SPEED DIAL - ALLOWS MATCH OF SPEED TO WORKPIECE AND TASK COMFORTABLE SOFT-GRIP TOP AND BODY - MULTIPLE GRIP POSITIONS TO PREVENT HAND FATIGUE. LOW-VIBRATION DESIGN - ENGINEERED FOR SMOOTH RUNNING AND USER COMFORT. ANTI-SPILLBACK CANISTER DESIGN - MINIMIZES DUST SPILLBACK INTO SANDER. INCLUDES: SOFT SANDING PAD, MICROFILTER DUST CANISTER, VACUUM HOSE ADAPTER, SANDING DISC, CARRYING CASE, DAMPENING RING
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 11/16 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6716)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal SAE Socket 7/16" (84481)
- BEST WAY TOOLS SECURITY BIT SET 1""33P (45002)
- IRWIN Adjustable Wrench Set - 6"/10", 2 pcs. (2078700)
- BOSCH Dual-Mode Random Orbit Sander, 5 (GET65-5N)
- BOSCH Corded Sander, 7.5 A, 5.7 lb (GET75-6N)
- BOSCH ORBITAL SANDER 5"" (ROS20VSK)
- BOSCH Orbital Sander, Cordless, 18V (GSS18V-40N)
- BOSCH Random Orbit Sander Kit, 5", 18V, Palm (GEX18V-5B15)
- BOSCH Random Orbit Sander, 5", 18V, Palm (GEX18V-5N)
- MILWAUKEE TOOL M12 Orbit Detail Sander, M12 CP2.0 Batt (2531-20, 48-11-2420)
- Bosch Sanders & Accessories