Shop All Rotary and Straight Line Laser Levels
Bosch
Bosch GLL 30 1.5V Self-level CrossLine laser
Mfr # GLL 30
Zoro # G302678065
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Bosch
- MFR # GLL 30
- Zoro # G302678065
- UPC # 346479119
- Country of Origin Germany
- Category Rotary and Straight Line Laser Levels
Details
Promotion Restriction | Not eligible for promotion |
Description
THE BOSCH GLL 30 SELF-LEVELING CROSS-LINE LASER PROJECTS TWO LINES, MAKING A CROSS-LINE PROJECTION, FOR A WIDE ARRAY OF LEVEL AND ALIGN USES. THIS VERSATILITY MAKES IT MORE VALUABLE THAN A TYPICAL LINE LASER. WITH TOP-NOTCH ACCURACY AND ONE-SWITCH OPERATION, THE USER'S LEVELING AND ALIGNMENT TASKS ARE DONE QUICKLY AND CORRECTLY. THE LASER LINES ARE VISIBLE UP TO 30 FT. THE SMART PENDULUM SYSTEM SELF-LEVELS AND INDICATES OUT-OF-LEVEL CONDITION TO HELP ENSURE AN ACCURATE LAYOUT, AND IT LOCKS THE LINES AT ANY ANGLE. THE PENDULUM SYSTEM LOCKS WHEN SWITCHED OFF, TO ASSURE SECURE TOOL TRANSPORT. THE INCLUDED MM 2 FLEXIBLE MOUNTING DEVICE PROVIDES MICROFINE HEIGHT ADJUSTMENT, AND IT ALLOWS THE LASER TO BE CLAMPED ON VIRTUALLY ANY SURFACE FROM 1/2 IN. TO 2-1/4 IN. THICK, FOR LEVEL LINES AT ANY HEIGHT. FEATURES:
- CROSS-LINE MODE ¿ PROJECTS TWO VERY BRIGHT LINES THAT ARE PERFECTLY LEVEL MM 2 FLEXIBLE MOUNTING DEVICE ¿ CLAMPS TO MULTIPLE SURFACES AND PROVIDES MICROFINE HEIGHT ADJUSTMENT SMART PENDULUM SYSTEM ¿ SELF-LEVELS AND INDICATES OUT-OF-LEVEL CONDITION SECURE TRANSPORT ¿ PENDULUM LOCKS WHEN SWITCHED OFF MANUAL MODE ¿ TILT THE LASER TO USE THE LINES AT ANY ANGLE ERGONOMIC, COMPACT AND LIGHTWEIGHT ¿ EASY TO USE, EASY TO STORE FEATURES 1/4 IN.-20 TRIPOD THREAD ¿ FOR USE WITH MM 2 MOUNT, BM 3 MAGNETIC MOUNTING BRACKET OR TRIPOD VERSATILE CLAMP ¿ STABLE GRIP ON THIN AND THICK SURFACES (FROM 1/2 IN. TO 2-1/4 IN. THICK) MANUAL MODE ¿ LOCKS LINE FOR USE AT ANY ANGLE INCLUDES:
- (1) MM 2 FLEXIBLE MOUNTING DEVICE (2) AA BATTERIES
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 10PC TAP SET 1/4-20 THRU 1/2-20 SERIES 2000N TAPS (2000N10)
- KRAFT TOOL Blue Steel Edger, 6" x 5-1/2" 3/4"R (CF674)
- CURRENT TOOLS 1/2"–2" EMT Shoe Group (700E)
- WESTWARD Transfer Punch, 43/64 In Tip, 4-7/8 In L (22N825)
- BOSCH Line Laser, Interior and Exterior, 3 Beams (GLL3-330CG + BAT414)
- BOSCH Laser Detector, Red, 800ft. (LR10)
- BOSCH Leveling/Alignment Laser, Int/Ext, 265 ft. (GLL3-300 / BT 150)
- BOSCH Cross Line Laser Kit, 1/4-20 Thread Size (GCL100-80C)
- BOSCH Dot Laser, Interior, Green, 125ft. (GPL100-30G)
- BOSCH Laser Level Accesory (RM10)
- LEICA LINO Line and Dot Laser, Interior/Exterior, Red (Lino L2P5)
- Bosch Levels, Compasses, and Plumb Bobs