Shop All Miter Saws
Bosch
BOSCH® GCM12SD, 12 Inch Dual-Bevel Glide Miter Saw
Mfr # GCM12SD
Zoro # G802571699
product price: $1,359.99
/ea
Free Shipping & Returns
$1,359.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Bosch
- MFR # GCM12SD
- Zoro # G802571699
- UPC # 346393941
- Country of Origin Canada
- Category Miter Saws
Details
Promotion Restriction | Not eligible for promotion |
Description
BOSCH GCM12SD, 12 INCH DUAL-BEVEL GLIDE MITER SAW FEATURES/BENEFITS
- AXIAL-GLIDETM SYSTEM: DURABLE PRECISION - CONSISTENT PRECISION OVER TOOL LIFE; COMPACT WORKSPACE - SAVES UP-TO 12" WORKSPACE; GLIDE ACTION - UNMATCHED SMOOTHNESS OF CUT EXPANDED CUTTING CAPACITY: 14" HORIZONTAL CAPACITY (NOMINAL); 6-1/2-IN. VERTICAL CAPACITY AGAINST THE FENCE (BASE); 6-1/2-IN. CROWN CAPACITY AGAINST THE FENCE (45° SPRING) UPFRONT BEVEL CONTROLS - ALL-METAL BEVEL LOCK LEVER AND RANGE SELECTOR LOCATED UPFRONT FOR QUICK AND EASY BEVEL SETTINGS WITHOUT REACHING BEHIND THE SAW SQUARELOCKTM QUICK-RELEASE FENCES: HIGH-PRECISION SQUARELOCK FENCE ALIGNS 90° TO TABLE AND REQUIRES NO ADJUSTMENT; ONE-TOUCH LOCK/UNLOCK TO SLIDE FENCE FOR ADDED SUPPORT INTEGRATED EXPANDING BASE EXTENSIONS: 60% MORE LEFT-TO-RIGHT MATERIAL SUPPORT THAN LEADING COMPETITOR- 40-INCHES LEFT TO RIGHT LARGE EASY-TO-READ UNIFORM BEVEL & STAINLESS STEEL MITER SCALES: 52° LEFT/60° RIGHT MITER CAPACITY; 47° LEFT/47° RIGHT BEVEL CAPACITY WITH MARKED DETENTS AND ROOF PITCH ANGLES ADJUSTABLE MITER DETENTS: DETENTS AT 0°, 15°, 31.6°, 22.5°, 45°, 60° RIGHT SUPER-ACCURATE AND DURABLE DESIGN PUSH-BUTTON MITER DETENT OVERRIDE - EASY-TO-ACCESS THUMB ACTUATED CONTROL RIGHT UP FRONT FOR FINE MITER ANGLE ADJUSTMENT BEVEL DETENTS: 0, 33.9°, 45° LEFT/RIGHT FOR ACCURATE CUTS ERGONOMIC AMBIDEXTROUS TRIGGER HANDLE WITH SOFT GRIP - LARGE FORM FITTING ERGONOMIC HANDLE PROVIDES COMFORT FOR ALL-DAY USE INCLUDES: 12" 60T BLADE, MATERIAL CLAMP, DUST BAG
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 80-inch x 0.625-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw (477832)
- BLUE MONSTER Mill Rose Silver 1/2 in. W X 520 in. L Thread Seal Tape (70658)
- IDEAL Insulated Screwdriver 1/8 in Round (35-9149)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650012608)
- BOSCH Slide Miter Saw, 12 in dia. Blade (GCM18V-12SDN14)
- BOSCH Corded, Miter Saw Max Blade Speed: 4,800 RPM 5/8 in Arbor Size (CM10GD)
- BOSCH Corded, Miter Saw Max Blade Speed: 5,600 RPM 5/8 in Arbor Size (CM8S)
- BOSCH Cordless Miter Saw, 10" Blade, 18V (GCM18V-10SDN)
- BOSCH Cordless, 12 in Blade Dia. (GCM18V-12GDCN14)
- BOSCH Cordless Miter Saw, 12" Blade, 18V (GCM18V-12GDCN)
- DAKE Band Saw, Horizontial, 114 to 262 SFPM (SE-6.5 M)
- Bosch Power Saws