Shop All Power Screwdriver Bits
Bosch
BOSCH® BL2735 1/8" Dia. 12" OAL Extra Length HSS Black Oxide Aircraft Drill Bit
Mfr # BL2735
Zoro # G002701759
product price: $21.79
/ea
Sold in multiples of 3 for $65.37
$65.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Bosch
- MFR # BL2735
- Zoro # G002701759
- UPC # 346331868
- Country of Origin China
- Category Power Screwdriver Bits
Details
Promotion Restriction | Not eligible for promotion |
Description
BOSCH® BL2735 AIRCRAFT DRILL BITS-EXTRA LENGTH (CARDED), 1/8"DIA, BLK OXIDE FEATURES:
- SPEED HELIX DESIGN FOR THREE TIMES FASTER DRILLING THAN STANDARD BITS LAST 50% LONGER THAN HIGH-SPEED STEEL EASIER DRILLING, REDUCED HEAT AND EXTENDED DRILL BIT LIFE AVAILABLE IN JOBBER LENGTH, STUBBY LENGTH, EXTENDED LENGTH (AIRCRAFT), 1/2 IN. REDUCED SHANK (SILVER AND DEMING) FOR USE IN STEEL, COPPER, ALUMINUM, BRASS, OAK, MAPLE, MDF, PINE, PVC, POLYCARBONATE, ACRYLIC, ABS, NYLON AND COMPOSITE MATERIALS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 111-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (444315)
- MAASDAM Fence Pliers, Round Nose, 10" (8090)
- MILWAUKEE TOOL Drive 3/8in, Deep Socket 1in (45-34-8032)
- KO-KEN Socket 18mm 6 Point 32mm 3/8 Sq. Drive (13400M-18)
- BOSCH Impact Driver Bits, Torx(TM), T25, 1" L, PK2 (ITT25102)
- BOSCH BOSCH® Bulldog SDS-Plus® Shank Bits, 1/2"Dia x 6"Lx8"L (HC2083)
- BOSCH Impact Driver Bits, Hex, T25, 2" L, SAE (ITT25201)
- BOSCH Impact Driver Bits, Phillips(R), #3, PK10 (ITPH31B)
- BOSCH Impact Driver Bits, Phillips(R), #2, PK15 (ITPH2115)
- BOSCH Impact Driver Bits, Phillips(R), #1, PK10 (ITPH11B)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XX35RI-5PK)
- Bosch Power Fastening Tools