Shop All Pavement Breakers & Jackhammers
Bosch
BOSCH® 11335K, 35lb Breaker Hammer - JACK
Mfr # 11335K
Zoro # G302713315
product price: $2,318.99
/ea
Free Shipping & Returns
$2,318.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Bosch
- MFR # 11335K
- Zoro # G302713315
- UPC # 346370195
- Country of Origin United States
- Category Pavement Breakers & Jackhammers
Details
Promotion Restriction | Not eligible for promotion |
Description
- 35LB CLASS LEADER IMPACT FORCE OF 34 FT.-LBS AND POWERFUL 1750 W MOTOR - HIGHEST REMOVAL RATE IN ITS CLASS - UP TO 50% FASTER EXCLUSIVE ACTIVE VIBRATION CONTROL SHOCK ABSORBING TOP HANDLE REDUCES VIBRATION BY UP TO 40% VS. THE COMPETITION PROVIDING UNCOMPROMISING USER COMFORT FOR EXTENDED PERIODS OF WORK IN-LINE DESIGN - ULTIMATE TOOL BALANCE WITH MULTIPLE GRIP POSITIONS FOR MAXIMUM PERFORMANCE IN ANGLED, HORIZONTAL, AND VERTICAL APPLICATIONS LARGE MAIN HANDLE - INCREASED CONTROL AND HANDLING WELL POSITIONED LOCK ON SWITCH - ELIMINATES UNINTENTIONAL SHUT OFF 360° ARTICULATING AUXILIARY HANDLE - PROVIDES A WIDE RANGE OF MOVEMENT ALONG WITH OPERATOR COMFORT CARRYING CASE WITH WHEELS - CONVENIENT STORAGE AND EASY TRANSPORTATION 2 WAY TOOL RETAINER - ACCEPTS STANDARD 1-1/8" (28MM) HEX, AIR TOOL STEEL WITH RETAINING COLLAR OR BOSCH INTERNAL LOCKING COMBO STEEL ALL METAL HOUSING - JOBSITE DURABILITY
INCLUDES: POINTED CHISEL (400 MM) - 2 608 690 106, ARTICULATING AUXILIARY HANDLE - 2 602 025 170, CARRYING CASE WITH WHEELS - 1 615 438 432, GREASE TUBE - 1 615 430 005, CLEANING RAG - 1 619 200 444
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 5/32" Long Series Hex-L® Key (15210)
- CHICAGO PNEUMATIC Ratchet Air 3-8 (CPT828)
- MILWAUKEE TOOL 3/4" HEX Demo 2" Scaling Chisel (48-62-3035)
- J.W. WINCO Gn7231-Ni-60-L-Mt Multiple-Joint Hinge (7231-NI-60-L-MT)
- BOSCH BOSCH® BH2760VCB, Brute„¢ Breaker Hammer Basic Kit (BH2760VCB)
- INGERSOLL-RAND Air Digger, 1850 BPM, 47.0 CFM (95LA1)
- INGERSOLL-RAND Air Paving Breaker, 1250 BPM, 85.0 CFM (MX90B)
- TOKU TPB-60 Paving Breaker/Jackhammer, 1-1/4 x 6in. (TK-TPB60-1-1/4)
- ATLAS COPCO TEX 640 Pneumatic Backfill Tamper with Pole (9245997601)
- AMERICAN PNEUMATIC TOOLS APT 160A Airgo Paving Breaker/Jackhammer, 1-1/4 x 6in. (17747)
- INGERSOLL-RAND Pavement Breaker, 1x4-1/4, Hex Shank, 6-1/4" Stroke, 1.75 Bore (PB35AL8)
- Bosch Pavement Breakers & Jackhammers