Shop All Brake Pads
Bosch
Blue Disc Brak Disc Brake Pads, Be996H
Mfr # BE996H
Zoro # G4342866
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Semi-Metallic
- Direction Rear
- Includes Mounting Hardware
Product Information
- Brand Bosch
- MFR # BE996H
- Zoro # G4342866
- UPC # 77212153688
- Country of Origin Unknown
- Category Brake Pads
Details
Promotion Restriction | Not eligible for promotion |
Material | Semi-Metallic |
Direction | Rear |
Includes | Mounting Hardware |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTK Door Window Switch 1995-1997 Nissan Altima 2.4L, 1S7304 (1S7304)
- EXTREME MAX Extreme Max 5500.5094 Heavy-Duty UniPlow One-Box ATV Plow System – 60” (5500.5094)
- FOUR SEASONS Chev Corvette 99-97/Venture 99-97 Olds S (37581)
- ECCO Back Up Alarm, Drawn 0.2A, 3-7/64" H, Black (SA931N)
- BOSCH Quietcast Disc Disc Brake Pads, Bp502 (BP502)
- BOSCH Blue Disc Brak Disc Brake Pads, Be473H (BE473H)
- BOSCH BLUE DISC BRAK (BE52H)
- BOSCH QUIETCAST DISC (BP76)
- BOSCH Quietcast Disc Disc Brake Pads, Bp1396 (BP1396)
- BOSCH Blue Disc Brak Disc Brake Pads, Be793H (BE793H)
- MOTORMITE Brake Pedal Replacement Pad, 20788 (20788)
- Bosch Automotive Brakes