Shop All Nut Setters and Bit Holders
Bosch
Bit Holder, Impact, 1/4" Hex Shank, 21" L
Mfr # ITBHQC201
Zoro # G206878875
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/4 in
- Number of Pieces 1
- Impact Rated Yes
- Application - Tools Impact
Product Information
- Brand Bosch
- MFR # ITBHQC201
- Zoro # G206878875
- UPC # 000346483208
- Country of Origin Viet Nam
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4 in |
Overall Bit Length | 21 in |
Hex Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 1 |
Impact Rated | Yes |
Item | Bit Holder |
Application - Tools | Impact |
Shank Style | Hex |
Bit Retainer Type | Quick Change |
Fastening Tool Item | Bit Holder |
Magnetic/Nonmagnetic | Magnetic |
Description
Bit Holder, Application - Tools Impact, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 21 in, Bit Retainer Type Quick Change, Magnetic, Impact Rated Yes, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QLT BY MARSHALLTOWN Bull Float, Round End, 48 x 8 x 3/4 In (MB48R)
- ZORO SELECT Pipe Tap, 1/4"-19, Plug, 4 Flutes, BSPP (15482)
- DRILL AMERICA 1/2 NPT 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-12NPT)
- PROTO 10 9/16 in Lock Ring Plier 0 Degrees (J251G)
- BOSCH Nutsetter, 1/4" Hex, Impact Tough (ITNS14)
- BOSCH 2 QC Bit Holder (ITBHQC201)
- BOSCH Nutsetter, 3/6" Hex, Impact Tough (ITNS38)
- BOSCH Bit Holder, Impact, 1/4" Hex Shank, 2" L (ITBH201)
- BOSCH 2 QC Bit Holder (ITBHQC201)
- BOSCH NUT SETTER Magnetic 5/16" (VA15112)
- QUALTOOL Metric Nutsetter Set, Mag, 1/4" Hex (MSHL M SET)
- Bosch Nut Setters and Bit Holders