Shop All Tool Storage Accessories
Bosch
Bin Cup Set For I-BOXX-53, PCS 12
Mfr # ORG53-12
Zoro # G6929754
product price: $19.00
/ea
$19.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Gray, Red
- Material Plastic
- Length 14 1/2 in
- Height 6 3/4 in
Product Information
- Brand Bosch
- MFR # ORG53-12
- Zoro # G6929754
- UPC # 000346450941
- Country of Origin Germany
- Category Tool Storage Accessories
Dimensions
Length | 14 1/2 in |
Height | 6 3/4 in |
Width | 11 in |
Overall Length | 13 in |
Overall Height | 6-3/4" |
Overall Width | 10 in |
Overall Depth | 2 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Bin and Container Accessory Item | Bin Cup |
Color | Gray, Red |
Material | Plastic |
ESD Conductive | No |
Used With Bin or Container Style | Compartment Box |
Item | Storage Box Bin Cups |
For Use With | Bosch Storage System |
Features | 12 Modular Organizers - in Different Shapes and Sizes, Bolts, Color Coded for Easy Identification, Easily Sort and Organize Multiple Accessories, Screws |
Compatible with Manufacturer Model No. | i-BOXX53 |
Compatible with Product Type | Bits, Blades, Fasteners, Hand Tools |
Description
Storage Box Bin Cups, Color Gray, Red, Compatible with Grainger Part Number 46U415, Compatible with Manufacturer Model No. i-BOXX53, Compatible with Product Type Bits, Blades, Fasteners, Hand Tools, Features 12 Modular Organizers - in Different Shapes and Sizes, Bolts, Color Coded for Easy Identification, Easily Sort and Organize Multiple Accessories, Screws, For Use With Bosch Storage System, Material Plastic, Overall Depth 2 1/4 in, Overall Length 13 in, Overall Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless Screwdriver Kit, Ergonomic (2406-22, 48-11-2440)
- CRESCENT 12 Piece 1/4" & 3/8" Drive Torx® Bit Socket Set (CBSS2N)
- WESTWARD C-Clamp, 6", Steel, Regular Duty, 6600 lb. (2HUK2)
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set with Rail, 12-Piece (8-19 mm) (SID91111)
- BOSCH Tool Organizer, 10-1/2"L x 13-1/2"W x 1-3/4"H (ORG53-RED)
- BOSCH 1 Drawer Organizer, 17-1/2"L x 13-1/2"W x 12"H (LST72-OD)
- BOSCH 1 Storage Box Drawer, 14-1/4"L x 12-1/2"W x 3-5/8"H (LST92-OD)
- BOSCH 32 CLR Custom Case, MN (CCSBOXX)
- BOSCH Tool Organizer Lid, 17-1/2"L x 13-1/2"W x 2"H (L-RACK-T)
- BOSCH Bin Cup Set For I-BOXX-72, PCS 10 (ORG72-10)
- TEKTON 13 Inch 3-Rail Storage Tray (OSC76000)
- Bosch Tool Storage Accessories