Shop All Battery Testers
Bosch
Battery Tester With Integrated Printer
Mfr # 1699200244
Zoro # G910763559
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Battery Tester
- Voltage Range 6 to 12V
- Works With AGM, Commercial SLI Batteries, Flooded Lead-Acid, Gel Cell, Start/Stop EFB
- Cold Cranking Amps 40 to 2000
Product Information
- Brand Bosch
- MFR # 1699200244
- Zoro # G910763559
- UPC # 028851029469
- Country of Origin Taiwan, Province of China
- Category Battery Testers
Dimensions
Tester Battery Size | AA |
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery Tester |
Type | Battery Tester |
Voltage Range | 6 to 12V |
Works With | AGM, Commercial SLI Batteries, Flooded Lead-Acid, Gel Cell, Start/Stop EFB |
Cold Cranking Amps | 40 to 2000 |
Includes | Detachable Cables, Paper Roll, Storage Case, Tester Unit |
Accuracy | 40 to 2000 Cold Cranking Amps |
Probe | Clamps |
Product Type | Battery Tester |
Description
Battery Tester, Product Type Battery Tester, Includes Detachable Cables, Paper Roll, Storage Case, Tester Unit, Tester Battery Size AA
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 5 In to 0 to 5 In H2O (2310)
- MSA SAFETY Charging Cradle (10092233)
- PRO 1 1/2 in Dial, 0/15 PSI & Bar, 1/8 in NPT, Lower Mount Dry/Fillable Pressure Gauge (PRO-301D-158B-01)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L600#)
- BOSCH 100 Amp Battery Load Tester (3180)
- BOSCH Bat 135 Battery Tester, Integrated Pri (BOS1699200244)
- BOSCH BAT 155 Heavy Duty Battery Tester (BAT155)
- CLORE AUTOMOTIVE BATTERY LOAD TESTER 1000 AMP CARBON PILE (SO1876)
- KLEIN TOOLS Digital Circuit Breaker Finder with GFCI Outlet Tester (ET310)
- ULTRALAST ULMULTITEST Tester (ULMULTITEST)
- SG TOOL AID Lifetime Heavy Dutry Circuit Tester (27000)
- Bosch Battery Testers