Shop All Cordless Grinders
This Product is Discontinued
Bosch
Bare Tool Angle Grinder, 18V DC, 5 in Wheel Dia. (Discontinued)
Mfr # GWS18V-50
Zoro # G4847370
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Included / Bare Tool Bare Tool
- Voltage 18V DC
- No Load RPM 10,000 RPM
- Wheel Dia. 5 in
Product Information
- Brand Bosch
- MFR # GWS18V-50
- Zoro # G4847370
- UPC # 000346476033
- Country of Origin Germany
- Category Cordless Grinders
Dimensions
Wheel Dia. | 5 in |
Spindle Thread Size | 5/8"-11 |
Tool Length | 11 in |
Overall Length | 12 1/2 in |
Wheel Diameter | 5 in |
Description
Angle Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 5 in, For Wheel Type Type 27, Type 27A, Type 41/1A, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Safety Features Anti-Restart, Lock-Off Switch, Tether Capable, Switch Type Slide, Lock-Off Switch Yes, Lock-On Switch Yes, Max. Speed 10,000 RPM, Minimum Speed 10,000 RPM, Accessory Free Tool Change No, Spindle Thread Size 5/8 in-11, Anti-Restart Technology Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.