Shop All Closed Circuit TV System Accessories
Bosch
ATM POS Bridge Interface
Mfr # MBV-FATM-DIP
Zoro # G2029091
product price: $690.99
/ea
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fits CCTV Cameras and Accessories
- For Use With 7000 2U NVR System, DIVAR IP 3000 Series
- Function Add-On License for Digital Recorder
- Product Type License ATM/POS
Product Information
- Brand Bosch
- MFR # MBV-FATM-DIP
- Zoro # G2029091
- UPC # 800549732239
- Country of Origin Germany
- Category Closed Circuit TV System Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | ATM POS Bridge Interface |
Fits | CCTV Cameras and Accessories |
For Use With | 7000 2U NVR System, DIVAR IP 3000 Series |
Function | Add-On License for Digital Recorder |
Product Type | License ATM/POS |
Compatible Surveillance Equipment | Digital CCTV Cameras |
Description
ATM POS Bridge Interface, Product Type License ATM/POS, Compatible Surveillance Equipment Digital CCTV Cameras, For Use With 7000 2U NVR System, DIVAR IP 3000 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Fellowes Mfg. Co. FEL9176501 Memory Foam Mouse Pad- Nonskid- 8in.x9-.25in.x1in. - Black (FEL9176501)
- ILC Replacement for GE General Electric G.E Ic610acc150a Battery (IC610ACC150A)
- SUREFIRE Battery, 123A, Lithium, 3V, PK72 (SF72-BB)
- GARDNER BENDER Clips Battery Charging 50A (14-550)
- BOSCH HDD Extension Unit, Metal, 3TB (DVR-XS300-A)
- BOSCH Camera Mounting, White, Wall, 9-23/32 in. H (VDA-WMT-DOME)
- BOSCH Optical Interface, Metal, 1310/1550nm (SFP-25)
- BOSCH Expansion DVD Writer, Metal (DVR-XS-DVD)
- BOSCH HDD Extension Unit, Metal, 4TB (DVR-XS400-A)
- BOSCH Mounting Accessory, Metal, Blk, 18-1/2 in.L (UMM-LCDUB-RM)
- ACTI Video Encoder, 4 CH, Extended Temperature (V24)
- Bosch Closed Circuit TV System Accessories