Shop All Cordless Grinders
This Product is Discontinued
Bosch
Angle Grinder Kit, 18V DC, 4 1/2 in Wheel Dia. (Discontinued)
Mfr # GWS18V-45B14
Zoro # G3375318
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- No Load RPM 10,000 RPM
- Wheel Dia. 4 1/2 in
- Cordless Tool Battery Type Li-Ion
Product Information
- Brand Bosch
- MFR # GWS18V-45B14
- Zoro # G3375318
- UPC # 000346496062
- Country of Origin Germany
- Category Cordless Grinders
Dimensions
Wheel Dia. | 4 1/2 in |
Tool Length | 11 in |
Spindle Thread Size | 5/8 in-11 |
Wheel Diameter | 4 1/2 in |
Overall Length | 12 1/2 in |
Description
Angle Grinder Kit, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 4 1/2 in, For Wheel Type Type 27, Type 27A, Type 41/1A, Brushless Motor No, Battery Capacity (1) 6.3 Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Switch Type Slide, Lock-Off Switch No, Lock-On Switch No, Max. Speed 10,000 RPM, Minimum Speed 10,000 RPM, Accessory Free Tool Change No, Spindle Thread Size 5/8 in-11, Anti-Restart Technology Yes, Anti-Vibration Technology Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.