Shop All Angle Grinders & Accessories
Bosch
Angle Grinder, 5", 13 A, 11,500 RPM, 120VAC
Mfr # GWS13-50
Zoro # G3308247
Free Shipping & Returns
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wheel Dia. 5 in
- Switch Type Slide
- Voltage 120V AC
- Nominal Amps 13
Product Information
- Brand Bosch
- MFR # GWS13-50
- Zoro # G3308247
- UPC # 000346475227
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 5 in |
Cord Length | 8 ft |
Tool Length | 12 1/2 in |
Spindle Thread Size | 5/8 in-11 |
Overall Length | 12 1/4 in |
Wheel Diameter | 5 in |
Description
Angle Grinder, Wheel Diameter 5 in, Current 13 A, Max. Speed 11,500 RPM, Minimum Speed 11,500 RPM, Switch Type Slide, Overall Length 12 1/4 in, Spindle Thread Size 5/8 in-11, Anti-Vibration Technology Yes, Lock-Off Switch No, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL K32 CHUCK KEY 1/4 PILOT (64507)
- WESTWARD 1/4 in Drive, 9mm Hex Metric Socket, 6 Points (53YR37)
- WESTCOTT Ceramic Safe Cutter, Full Size, Repl Bla (16475)
- ZORO SELECT Aircraft Extension Drill, #8 (12901990)
- BOSCH Corded Angle Grinder, 10 A (GWS10-450P)
- BOSCH 5" Variable-Speed Angle Grinder with Paddle Switch and Dust Guard (GWS13-50VSP)
- BOSCH Corded Angle Grinder, 4 1/2" Wheel, 7.5 A (GWS8-45)
- BOSCH Angle Grinder, 10 A, Barrel Grip, 4.6 lb (GWX10-45PE)
- BOSCH Angle Grinder, 5", 13 A, 11,500 RPM, 120VAC (GWS13-50PD)
- BOSCH Grinder Guard, 4 1/2" Max. Wheel Diameter (18CG-45ESR)
- METABO Dust Protection Filter, For Angle Grinder (630792000)
- Bosch Angle Grinders & Accessories