Shop All Cordless Grinders
Bosch
Angle Grinder, 18V DC, 5 in or 6 in Wheel Dia.
Mfr # GWS18V-13CN
Zoro # G100892748
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Wheel Dia. 5 in or 6 in
- No Load RPM 8,500 RPM
- Cordless Tool Battery Type Li-Ion
Product Information
- Brand Bosch
- MFR # GWS18V-13CN
- Zoro # G100892748
- UPC # 000346633078
- Country of Origin Germany
- Category Cordless Grinders
Dimensions
Wheel Dia. | 5 in or 6 in |
Spindle Thread Size | 5/8"-11 |
Side Handle Length | 6 3/4 in |
Wheel Diameter | 5 in, 6 in |
Overall Length | 12 1/2 in |
Description
Angle Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 5 in, 6 in, For Wheel Type Type 1A, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Safety Features Adjustable Guard, Anti-Kickback Clutch, Anti-Restart, Brake, Lock-Off Switch, Tether Capable, Switch Type Slide, Lock-Off Switch Yes, Lock-On Switch Yes, Brake Type Electronic, Switch Location Side, Max. Speed 8,500 RPM, Minimum Speed 8,500 RPM, Speed Ranges 0 to 8,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID® K-400AF Drum Machine W/Standard Equipment, 115V, 75"L x 3/8"W Cable (27008)
- APEX TOOL GROUP 1/4 in Drive, E5 SAE Socket, 6 Points (TX-1405)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350" (901240-C3)
- ERICKSON Chuck, St Shank Tap Wf1 M/1" Solid Hldr (SS100STRC1146)
- BOSCH Angle Grinder, 18V DC, 4 1/2 in Wheel Dia. (GWX18V-50PCN)
- BOSCH X Lock Grinder, Battery (GWX18V-50PCB14)
- MILWAUKEE TOOL M18 FUEL 4-1/2” - 6” Braking Grinder Kit, Slide Switch, Lock-On (2981-20)
- METABO Angle Grinder, 18V DC, 9 in Wheel Dia. (WPB 36-18 LTX BL 230 bare)
- MILWAUKEE TOOL M12 FUEL 1/4 in Straight Die Grinder, 20,000 RPM (Tool Only) (2486-20)
- MILWAUKEE TOOL M12 Fuel 12V Cordless 1/4 in. Right Angle Die Grinder (ML2485-20)
- MILWAUKEE TOOL Angle Grinder Kit, 18V DC, 6 in Wheel Dia. (2980-22, 48-11-1880)
- Bosch Cordless Grinders