Shop All Automotive Diagnostic & Testing Instruments
Bosch
Ammeter Gauge, White/Chrome, 2"
Mfr # SP0F000058
Zoro # G3465539
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Bosch
- MFR # SP0F000058
- Zoro # G3465539
- Country of Origin China
- Category Automotive Diagnostic & Testing Instruments
Details
Promotion Restriction | Not eligible for promotion |
Item | Ammeter Gauge, White/Chrome, 2" |
Description
Ammeter Gauge, White/Chrome, 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER Blade, Steel, Black, 102" L, 38" H (77500)
- 3M Conspicuity, Continuous, 3 In, White, Truck (983-10 ES)
- POWER SERVICE Diesel Fuel Additive, 16 oz. (09016-09)
- GROCO 3/8" NPT Bronze Inline Fuel Valve (FV-375)
- BOSCH Electrical Voltmeter Gauge, Wht/Chrome, 2" (SP0F000043)
- BOSCH Encore Ac Charger (3893-03)
- BOSCH Mini Trio Gauge, Temp, Volts, PSI, 1-1/2" (SP0F000039)
- BOSCH Electrical Water/Oil Temprture Gauge, 2" (SP0F000040)
- BOSCH Otc Leak Tamer Leak Detection System (6522)
- BOSCH Diagnostic Scan Tool (3975)
- LEAKFINDER UV Leak Detection Kit (LF020CS)
- Bosch Automotive Diagnostic Tools