Shop All Engine Sensors
Bosch
Air / Fuel Ratio Sensor, 17196
Mfr # 17196
Zoro # G6620230
original price:
$150.76
7% off
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Wires 5
- Connector Type Male
- Connector Shape Male Spade
- Sensor Type Heated
Product Information
- Brand Bosch
- MFR # 17196
- Zoro # G6620230
- UPC # 28851171960
- Country of Origin United States
- Category Engine Sensors
Dimensions
Thread Dia. | 18 mm |
Hex Size | 22 mm |
Length | 28.54 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Wires | 5 |
Connector Type | Male |
Connector Shape | Male Spade |
Sensor Type | Heated |
Universal Fit | No |
Mounting Type | Threaded |
Connector Gender | Male |
Housing Material | Metal |
Color / Finish | Steel |
Oxygen Sensor Type | Wide band |
Description
Bosch is the world's leading supplier and original equipment manufacturer of Oxygen Sensors. Bosch invented the automotive oxygen sensor and leads the way in sensor technology and innovation. From overall sensor design to the critical ceramic element, Bosch is known worldwide for quality and performance.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT Translucent 3X3In Protective Spotlight Cover (Blue) (RS-3X3C-B)
- PARKER Bulkhead Union, 1/2 In (62PTCBH-8)
- HALTEC Truck Tire Gauge, Brass (GA-155-1)
- AFTERMARKET FDS330 Ignition Switch Key Switch Fits Ford (FDS330-STR)
- BOSCH Oxygen Sensor, 15431 (15431)
- BOSCH Oxygen Sensor, 15508 (15508)
- BOSCH Oxygen Sensor, 13820 (13820)
- BOSCH Oxygen Sensor, 16938 (16938)
- BOSCH Oxygen Sensor, 17020 (17020)
- BOSCH Oxygen Sensor, 15600 (15600)
- BOSCH Oxygen Sensor, 16175 (16175)
- Bosch Engine Sensors